Shop All Carpet Extractors & Accessories
Sandia
50-3001 Super Spotter 2-Stage Corded Spot Extractor
Mfr # 431503001
Zoro # G711790563
product price: $1,681.99
/ea
Free Shipping & Returns
$1,681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandia
- MFR # 431503001
- Zoro # G711790563
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
Maintain a clean and welcoming environment with this Sandia 50-3001 super spotter 2-stage corded spot extractor with 4'' stainless steel upholstery tool! Perfect for smaller cleaning tasks this lightweight extractor offers quick spot-cleaning of carpets rugs and upholstery to promote sanitary conditions in hotels healthcare facilities corporate offices schools and retail businesses. It features a 55 PSI pump that delivers extracting solution into textiles or carpet to remove soil while the 2-stage Ametek 804 Watt / 100 CFM vacuum motor quickly recovers spent solution for faster drying.This Super Spotter unit delivers 98.8'' of water lift 30% more than a standard model to provide exception cleaning power in your business! Built for your enduring use this spot extractor features a durable roto-molded polyethylene body that resists dents chips and cracks. It also includes a slide-out molded carrying handle and double ball-bearing urethane wheels for effortless transport. This unit includes 1 20' 16/3-gauge safety power cord 1 7' foot vacuum hose 1 7' solution hose and 1 4'' stainless steel upholstery tool. It requires a 115V connection to operate.Kit Includes:- 1 20' 16/3 gauge power cord- 10-0501 4'' Stainless Steel Upholstery Tool- 10-0450 7' Vacuum & Solution Hose- ManualOverall Dimensions:Length: 21''Width: 10''Height: 19''Capacity: 3 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. LONGARM Mr. LongArm 8680 Tele-Wash Flow-Thru Extension Pole - 3' to 5' (8680)
- WEIMAN PRODUCTS GooGone 32OZ AP Cleaner (2195)
- GLARO 41 gal Trash Can, Bronze Vein (W-2042BV-BV-W4)
- SPARTA 3 in W Floater Scrub Brush, White (40541EC02)
- CLARKE Automatic Floor Scrubber, Disc, 242Ah Wet (05411A)
- EDIC 1039-9502FB Detailing and Upholstery Cleaning Tool W/ Stainless Steel Head & 8 Hose Assembly (839ACK)
- NOBLES Upholstery Tool, 14 in.L, 6-1/4 in.W, Metal (1210536)
- DRI-EAZ Extraction Tool, 61 in. L (F511)
- NOBLES Floor Wand, F/Mfr. No. 9007623 Extractors (600048)
- CLARKE Automatic Floor Scrubber, 242Ah Wet (05371A)
- REID INDUSTRIES Reid Industries P321 32 Inch Pikstik Pro Yellow (P321)
- Sandia Carpet Extractors & Accessories