No Product Image Available

Sandia

50-3000 Super Spotter 2-Stage Corded Spot Extractor Rect


product price: $1,570.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maintain a clean and welcoming environment with this Sandia 50-3000 super spotter 2-stage corded spot extractor with 4'' clear view upholstery tool ! Perfect for smaller cleaning tasks this lightweight extractor offers quick spot-cleaning of carpets rugs and upholstery to promote sanitary conditions in hotels healthcare facilities corporate offices schools and retail businesses. It features a 55 PSI pump that delivers extracting solution into textiles or carpet to remove soil while the 2-stage Ametek 804 Watt / 100 CFM vacuum motor quickly recovers spent solution for faster drying.This Super Spotter unit delivers 98.8'' of water lift 30% more than a standard model to provide exception cleaning power in your business! Built for your enduring use this spot extractor features a durable roto-molded polyethylene body that resists dents chips and cracks. It also includes a slide-out molded carrying handle and double ball-bearing urethane wheels for effortless transport. This unit includes 1 20' 16/3-gauge safety power cord 1 7' foot vacuum hose 1 7' solution hose and 1 4'' clear view upholstery tool. It requires a 115V connection to operate.Kit Includes:- 1 20' 16/3 gauge power cord- 10-0500-I 4'' Clear View Upholstery Tool- 10-0450 7' Vacuum & Solution Hose- ManualOverall Dimensions:Length: 21''Width: 10''Height: 19''Capacity: 3 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.