Shop All Carpet Extractors & Accessories
Sandia
50-1002 Corded Spot Extractor - Machine Only - 3 Gallon
Mfr # 431501002
Zoro # G911790561
product price: $1,354.99
/ea
Free Shipping & Returns
$1,354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandia
- MFR # 431501002
- Zoro # G911790561
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
Maintain a clean and welcoming environment with this Sandia 50-1002 corded spot extractor! Perfect for smaller cleaning tasks this lightweight extractor offers quick spot-cleaning of carpets rugs and upholstery. Use it in your healthcare facility hotel office or retail business to keep every corner sparkling clean. This unit's 55 PSI pump delivers extracting solution into carpet rugs or textiles to remove soil. It features a 2-stage Ametek 804 Watt / 100 CFM vacuum motor that quickly recovers spent solution for faster drying.This spot extractor features a durable roto-molded polyethylene body that resists dents chips and cracks. Transporting this machine from one room to another at your facility is easy with its smooth-glide slide-out molded carrying handle and double ball-bearing urethane wheels. This unit includes 1 20' 16/3-gauge safety power cord and requires a 115V connection to operate.Kit Includes:- 1 20' 16/3 gauge power cord- ManualOverall Dimensions:Length: 21''Width: 10''Height: 19''Capacity: 3 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer Dispenser, CS6 Series (6524-01)
- BETCO Cleaners & Detergents, Bottle, Citrus Bouquet, 12 PK (791200)
- ROCK DOCTOR No Scent Granite Polish 18 oz Spray (35105)
- UNGER Unger 975820 Multi-Angle Wash Brush, Plastic Handle (975820)
- KOBLENZ The Cleaning Machine Commercial Shampooer/Polisher (P2500B)
- SANITAIRE Carpet Extractor Accessory Kit (SC80B)
- DIVERSEY Taski Ergodisc 2000 Corded Burnisher (D7519539)
- EDIC EDIC Powermate 12" Powered Carpet Wand For Use with 50-500psi extractors - 1204ACH (1204ACH)
- NAMCO MANUFACTURING Self Contained Carpet Extractor, 3 in 1 (NM9GA)
- POWR-FLITE Powr-Flite Self-Contained Carpet Extractor 9 Gallon - (PFX900S)
- POWR-FLITE Heated Auto Detailing Carpet Extractor, 100 PSI, 10 Gallon (PFX1080CW)
- Sandia Carpet Extractors & Accessories