Shop All Carpet Extractors & Accessories
Sandia
50-1001 Corded Spot Extractor with 4'' Stainless Steel Upholstery Tool - 3 Gallon
Mfr # 431501001
Zoro # G411790535
product price: $1,547.99
/ea
Free Shipping & Returns
$1,547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandia
- MFR # 431501001
- Zoro # G411790535
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
Maintain a clean and welcoming environment with this Sandia 50-1001 corded spot extractor with 4'' stainless steel upholstery tool! Perfect for smaller cleaning tasks this lightweight extractor offers quick spot-cleaning of carpets rugs and upholstery to promote sanitary conditions in hotels healthcare facilities corporate offices schools and retail businesses. It features a 55 PSI pump that delivers extracting solution into textiles or carpet to remove soil while the 2-stage Ametek 804 Watt / 100 CFM vacuum motor quickly recovers spent solution for faster drying.This unit comes with a hose and stainless steel upholstery tool to clean upholstered items with ease. Built for your enduring use this spot extractor features a durable roto-molded polyethylene body that resists dents chips and cracks. It also includes a slide-out molded carrying handle and double ball-bearing urethane wheels for effortless transport. This unit includes 1 20' 16/3-gauge safety power cord 1 7' foot vacuum hose 1 7' solution hose and 1 4'' stainless steel upholstery tool. It requires a 115V connection to operate.Kit Includes:- 1 20' 16/3 gauge power cord- 10-0501 4'' Stainless Steel Upholstery Tool- 10-0450 7' Vacuum & Solution Hose- ManualOverall Dimensions:Length: 21''Width: 10''Height: 19''Capacity: 3 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Liquid Clear Image Glass Cleaner - FASTDRAW 5, Multi, Rain Fresh, 4 PK (1994700CT)
- BONA Floor Finish, Gloss, 2 to 3 hr., 1 gal. (WT130018001)
- SC JOHNSON PROFESSIONAL Transparent Manual Dispenser, 1 L, 4.92 x 4.6 x 9.25, White, PK15, 15PK (TPW1LDS)
- SPEEDCLEAN Coil Cleaner Degreaser Tablets, 0.5 Gal Box, Liquid, Multi Color, 8 PK (SC-CS-TABS)
- MERCURY FLOOR MACHINES Carpet Spot Extractor w/Hand Tool, 3Gal Cap, 20 ft. Cord, Yellow/Black (50-1001)
- KLEENRITE X-VAC PILE LIFTER, POSITIVE BRUSH DRIVE 12300RPM FAN MOTOR (70000)
- NAMCO MANUFACTURING Scooter Husky Carpet Extractor, 17 gal. (4109)
- BISSELL HOMECARE. Bissell SpotClean Pro Portable Deep Cleaner - (3624)
- SANITAIRE Portable Carpet Extractor, 12 in., 10 gal. (SC6085B)
- NAMCO MANUFACTURING Carpet Deodorizer and Freshener, Plumeria Scent, 1 gal., PK4 (5100-1)
- TENNANT Carpet Rake, 59-1/2 in.L, 6 in.W, Metal (240020AM)
- Sandia Carpet Extractors & Accessories