Shop All Portable Vacuums
Sandia
30-2003 Super Hipster 6 Qt. Corded Hip Vacuum
Mfr # 431302003
Zoro # G311790253
Free Shipping & Returns
$1,673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sandia
- MFR # 431302003
- Zoro # G311790253
- Country of Origin United States
- Category Portable Vacuums
Description
Cleaning carpets hard floors and upholstery just got easier thanks to this Sandia Super Hipster 30-2003 6 Qt. corded hip vacuum with 5-piece standard tool kit and power head accessory. This model is ideal for use in hallways hotels and other busy spaces. It is equipped with a 1.5 HP motor and a 150 CFM dust collector to efficiently clean your surfaces. The lightweight design and four-way belt tensioner allow for comfortable positioning on the hip. Plus this model features a waist belt that helps to reduce user fatigue by ensuring comfort. Thanks to the reversible cap this vacuum is suitable for right- and left-handed operation. This model includes a safety power cord that reaches up to 50' for your convenience. The vacuum comes with a power head accessory 3'' round dust brush a 5'' upholstery tool a 14'' scalloped floor tool a 17'' crevice tool and an aluminum 2-piece wand to provide you with the versatility needed to clean a variety of surface types.Designed with durability in mind this vacuum has stainless steel latches a 1 1/2'' industrial hose and an impact-proof polyethylene body. This vacuum features a disposable heavy-duty paper micro bag inside of a washable cloth shakeout bag to help collect soil and dust particles while keeping the exhaust air clean. It is engineered with a bag support plate to prevent the bag from reducing the air flow. This model is among the quietest on the market due to its patented noise-suppressing exhaust chamber. Easily start and stop the vacuum with the on / off power switch. This model requires a 115V connection to operate.Kit Includes:- 3'' round dust brush- 5'' upholstery tool- 14'' scalloped floor tool- 17'' crevice tool- Aluminum 2-piece wand- Power head accessory- Vacuum cleanerOverall Dimensions:Width: 8''Height: 11''Capacity: 6 qt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCTER & GAMBLE 32OZ Fresh MP Cleaner (48587)
- KIMBERLY-CLARK PROFESSIONAL Dispenser, Corlss, Jrt, Kcp, Sm (09608)
- HERITAGE 33 gal Trash Bags, 33 in x 39 in, Super Heavy-Duty, 2 mil, Black, 100 PK (X6639QK)
- BRADLEY Mop & Broom Holder, Stainless Steel (9954-000000-GR)
- BLACK & DECKER Car Flex Handheld Vacuum (BDH1200FVAV)
- HOOVER HOOVER 0.5 gal., 120V Portable Vacuum (CH30000)
- AMK AMK TBD-60 60 in. W Trailblazer Deluxe Magnet (TBD-60)
- BISSELL RECHARGEABLE STICK/HAND VACUUM (3190)
- HOOVER COMMERCIAL HVRPWR 40V Cordless Backpack Vacuum, 6 qt Tank Capacity, Black/Red (CH93619)
- AMK AMK LR-20 20 in. LR-Nailsweep (LR-20)
- ATRIX Atrix VACBP400 Aviation Backpack HEPA Vacuum (VACBP400)
- Sandia Portable Vacuums