No Product Image Available

Sandia

30-2001 Super Hipster 6 Qt. Corded Hip Vacuum With 5-Piece Standard Tool Kit


product price: $1,108.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cleaning carpets hard floors and upholstery just got easier thanks to this Sandia Super Hipster 30-2001 6 Qt. corded hip vacuum with 5-piece standard tool kit. This model is ideal for use in hallways hotels and other busy spaces. It is equipped with a 1.5 HP motor and a 150 CFM dust collector to efficiently clean your surfaces. The lightweight design and four-way belt tensioner allow for comfortable positioning on the hip. Plus this model features a waist belt that helps to reduce user fatigue by ensuring comfort. Thanks to the reversible cap this vacuum is suitable for right- and left-handed operation. This model includes a safety power cord that reaches up to 50' for your convenience. The vacuum comes with a 3'' round dust brush a 5'' upholstery tool a 14'' scalloped floor tool a 17'' crevice tool and an aluminum 2-piece wand to provide you with the versatility needed to clean a variety of surface types.Designed with durability in mind this vacuum has stainless steel latches a 1 1/2'' industrial hose and an impact-proof polyethylene body. This vacuum features a disposable heavy-duty paper micro bag inside of a washable cloth shakeout bag to help collect soil and dust particles while keeping the exhaust air clean. It is engineered with a bag support plate to prevent the bag from reducing the air flow. This model is among the quietest on the market due to its patented noise-suppressing exhaust chamber. Easily start and stop the vacuum with the on / off power switch. This model requires a 115V connection to operate.Kit Includes:- 3'' round dust brush- 5'' upholstery tool- 14'' scalloped floor tool- 17'' crevice tool- Aluminum 2-piece wand- Vacuum cleanerOverall Dimensions:Width: 8''Height: 11''Capacity: 6 qt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.