Shop All Portable Vacuums
Sandia
30-2000 Super Hipster 6 Qt. Corded Hip Vacuum
Mfr # 431302000
Zoro # G511790312
product price: $1,121.99
/ea
Free Shipping & Returns
$1,121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandia
- MFR # 431302000
- Zoro # G511790312
- Country of Origin United States
- Category Portable Vacuums
Description
Cleaning carpets hard floors and upholstery just got easier thanks to this Sandia Super Hipster 30-2000 6 Qt. corded hip vacuum. This model is ideal for use in hallways hotels and other busy spaces. It is equipped with a 1.5 HP motor and a 150 CFM dust collector to efficiently clean your surfaces. The lightweight design and four-way belt tensioner allow for comfortable positioning on the hip. Plus this model features a waist belt that helps to reduce user fatigue by ensuring comfort. Thanks to the reversible cap this vacuum is suitable for right- and left-handed operation. This model includes a safety power cord that reaches up to 50' for your convenience.Designed with durability in mind this vacuum has stainless steel latches a 1 1/2'' industrial hose and an impact-proof polyethylene body. This vacuum features a disposable heavy-duty paper micro bag inside of a washable cloth shakeout bag to help collect soil and dust particles while keeping the exhaust air clean. It is engineered with a bag support plate to prevent the bag from reducing the air flow. This model is among the quietest on the market due to its patented noise-suppressing exhaust chamber. Easily start and stop the vacuum with the on / off power switch. This model requires a 115V connection to operate.Overall Dimensions:Width: 8''Height: 11''Capacity: 6 qt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN PROFESSIONAL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 6 PK (07308)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Paper, 340 Wipes, 11 in x 7 in, 6 PK (53734)
- AMREP Dust Treatment/Cleaner, RTU, f/Dust Mop, 1 Gal, , CL, PK 4 (AMR1003411)
- RIDGID BRUSH, NYLON K9102 15 in (68933)
- SANITAIRE FORCE QuietClean Bagged Upright Vacuum, Sealed HEPA, 17 lb, 4.5qt, Blk (SC5713A)
- MAKITA Handheld Vacuum, 18 V, Cordless (XLC07SY1)
- HOOVER COMMERCIAL HVRPWR 40V Cordless Backpack Vacuum, 6 qt Tank Capacity, Black/Red (CH93619)
- METROVAC Vac 'N, Blo 4 HP Commercial Vacuum Cleaner (112-045014)
- BLACK & DECKER dustbuster(R) Hand Vacuum (White) (CHV1410L)
- METROVAC MetroVac Vac 'N' Go 500-Watt Hi-Performance Hand Vac (VM4B500)
- PROTEAM Backpack Vacuum, 6 qt., ProBlade Hard Surface/Carpet Floor Tool Kit (107613)
- Sandia Portable Vacuums