Shop All Transfer Equipment
Sandel
Wall Mount Holder, Clear, 6-1/2" L, PK4
Mfr # 2101-H
Zoro # G4441369
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 1/2 in
- Height 8 1/4 in
- Width 6 3/8 in
- Weight Capacity 10 lb
- Depth 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sandel
- MFR # 2101-H
- Zoro # G4441369
- Country of Origin China
- Category Transfer Equipment
Dimensions
Length | 6 1/2 in |
Height | 8 1/4 in |
Width | 6 3/8 in |
Depth | 1 7/16 in |
Details
Item | Wall Mount Holder |
Weight Capacity | 10 lb |
Color | Clear |
Straps Count | 0 |
Includes | Mounting hardware |
Material | Acrylonitrile |
Handles | No |
Description
Wall Mount Holder, Height 8 1/4 in, Length 6 1/2 in, Width 6 3/8 in, Depth 1 7/16 in, Material Acrylonitrile, Handles No, Color Clear, Straps Count 0, Weight Capacity 10 lb, Includes Mounting Hardware, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Sanitary Napkn Rcptcl, 11"H, 9"W (1ECK9)
- PHYSICIANSCARE First Aid Kit Refill Burn Cream Packets, PK12 (13-006)
- ACME UNITED First Aid Only FAE-3020 SmartCompliance Refill 5 Knuckle & 5 Fingertip Bandages, Fabric, 10/Box (FAE-3020)
- FIRST AID ONLY Twenty-Five Person ANSI A+ First Aid Kit Refill, 141 Pieces (90615)
- SANDEL Transfer Sheet, Orange, 39" L, PK48 (2101)
- BRAZOS Replcmnt Tip for Lee Valley Spike, Rubber (512-3000-1039)
- BRAZOS Walking Cane, Twisted, Cocobolo, 37" (502-3000-0194)
- BRAZOS Fitness Walking Stick, Red, 58" (602-3000-1094)
- MEDSOURCE Mover Rescue Chair, 17-1/2" H, PK10 (MS-95206)
- BRAZOS Walking Stick, Free Form, Hawthorn, 48" (602-3000-1135)
- BRAZOS Walking Stick, Free-Form, Hawthorn, 55" (602-3000-1136)
- Sandel Transfer Equipment