Shop All Transfer Equipment
Sandel
Wall Mount Holder, Clear, 12" L, PK5
Mfr # 2103-H
Zoro # G4441554
product price: $520.99
/pk 5, $104.20/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 12 1/4 in
- Height 20 5/8 in
- Weight Capacity 3 lb
- Depth 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandel
- MFR # 2103-H
- Zoro # G4441554
- Country of Origin China
- Category Transfer Equipment
Dimensions
Length | 12 in |
Width | 12 1/4 in |
Height | 20 5/8 in |
Depth | 1 3/8 in |
Details
Item | Wall Mount Holder |
Weight Capacity | 3 lb |
Color | Clear |
Straps Count | 0 |
Handles | No |
Material | Acrylonitrile |
Includes | Double Sided Tape, Mounting Hardware |
Description
Wall Mount Holder, Height 20 5/8 in, Length 12 in, Width 12 1/4 in, Depth 1 3/8 in, Material Acrylonitrile, Handles No, Color Clear, Straps Count 0, Weight Capacity 3 lb, Includes Double Sided Tape, Mounting Hardware, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERHOUSE Comfort Touch Hot & Cold Replacement Gel Packs; Pack of 3 (PO741601)
- SUNX Sunscreen, 6 oz, Bottle, 50 SPF (18-907G)
- FIRST AID ONLY Burn Dressing, White, 4"L, 4"W (91319)
- ELEVEN-TEN Tourniquet Case, Black, Plastic, 2-1/2" L (80-0944)
- SANDEL Transfer Sheet, Orange, 39" L, PK60 (2104)
- BRAZOS Walking Stick, Twisted, Trail Blazer, 55" (602-3000-1336)
- BRAZOS Walking Cane, Hickory, Rubber Tip, 37" (602-3000-1128)
- BRAZOS Walking Stick, Free-Form, Maple, 55" (602-3000-1180)
- MCKESSON Transfer Bench (146-12025KD-1)
- MEDSOURCE Mover Rescue Chair, 17-1/2" H, PK10 (MS-95206)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (34071G)
- Sandel Transfer Equipment