Shop All Transfer Equipment
Sandel
Wall Mount Holder, Clear, 11-1/2" L, PK5
Mfr # 2104-H
Zoro # G4441588
product price: $385.99
/pk 5, $77.20/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 1/2 in
- Width 11 3/8 in
- Weight Capacity 4 lb
- Height 10 in
- Depth 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandel
- MFR # 2104-H
- Zoro # G4441588
- Country of Origin China
- Category Transfer Equipment
Dimensions
Length | 11 1/2 in |
Width | 11 3/8 in |
Height | 10 in |
Depth | 1 3/8 in |
Details
Item | Wall Mount Holder |
Weight Capacity | 4 lb |
Color | Clear |
Straps Count | 0 |
Handles | No |
Material | Acrylonitrile |
Includes | Double Sided Tape, Mounting Hardware |
Description
Wall Mount Holder, Height 10 in, Length 11 1/2 in, Width 11 3/8 in, Depth 1 3/8 in, Material Acrylonitrile, Handles No, Color Clear, Straps Count 0, Weight Capacity 4 lb, Includes Double Sided Tape, Mounting Hardware, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Electrodes, Foam, White, PK600 (MS-65005)
- DEALMED POVIDONE IODINE 10 SWAB 1'S (781021)
- CLINTON Alpha Series Treatment Table with Shelf, Black (3020-27-3BK)
- ALKA-SELTZER Heartburn Relief Chews Pouch Assorted Fruit 8 Count, PK24 (84760498)
- SANDEL Transfer Sheet, Orange, 39" L, PK48 (2101)
- DICK MEDICAL SUPPLY Hip Immobilizer, 12" W x 18" L x 8" H, Org (54000 OR)
- BRAZOS Walking Stick, Twisted, Hickory, 58" (602-3000-1282)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (27051G)
- BRAZOS Derby Walking Cane, Twisted, Hickory, 37" (502-3000-0086)
- BRAZOS Walking Stick, Free Form, Ironwood, 48" (602-3000-1157)
- BRAZOS Walking Stick, Free Form, Hawthorn, 48" (602-3000-1135)
- Sandel Transfer Equipment