Shop All Transfer Equipment
Sandel
Transfer Sheet, Orange, 39" L, PK60
Mfr # 2102
Zoro # G4441457
product price: $169.99
/pk 60, $2.83/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39 in
- Weight Capacity 300 lb
- Width 33 in
- Height 33 in
- Depth 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandel
- MFR # 2102
- Zoro # G4441457
- Country of Origin China
- Category Transfer Equipment
Dimensions
Length | 39 in |
Width | 33 in |
Height | 33 in |
Depth | 5/64 in |
Details
Item | Transfer Sheet |
Weight Capacity | 300 lb |
Color | Orange |
Straps Count | 0 |
Handles | No |
Material | Polyethylene |
Features | Roll Dispenser Box Packaging |
Description
Transfer Sheet, Height 33 in, Length 39 in, Width 33 in, Depth 5/64 in, Material Polyethylene, Handles No, Color Orange, Straps Count 0, Weight Capacity 300 lb, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED SS Recessed Pass-Thru Specimen Cabinet With Privacy Shield (3.50"-5"Wi (181785W784)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (124923)
- REJUVENATE REJUVENATE RESTORE PAD (RJRESTPAD)
- FLEMING SUPPLY Finger Pulse Oximeter and Heart Rate Monitor, Portable Blood Oxygen Level, Heart Rate Fingertip Sensor (610286EOG)
- SANDEL Transfer Sheet, Orange, 39" L, PK48 (2101)
- BRAZOS Walking Stick, Shepherds Crook, Red, 58" (602-3000-1222)
- BRAZOS Fitness Walking Stick, Red, 58" (602-3000-1094)
- BRAZOS Walking Stick, Leather Safari, 58" (602-3000-1171)
- DMI Walker with Slip On Tray, Gray (510-1083-0300)
- DMI Quad Cane, Small Base, Copper, PK2 (502-1333-9914)
- BRAZOS Walking Stick, Twisted, Trail Blazer, 55" (602-3000-1336)
- Sandel Transfer Equipment