Shop All Transfer Equipment
Sandel
Transfer Sheet, Orange, 39" L, PK48
Mfr # 2101
Zoro # G4441353
product price: $162.99
/pk 48, $3.40/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39 in
- Height 33 in
- Width 33 in
- Weight Capacity 300 lb
- Depth 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandel
- MFR # 2101
- Zoro # G4441353
- Country of Origin China
- Category Transfer Equipment
Dimensions
Length | 39 in |
Height | 33 in |
Width | 33 in |
Depth | 5/64 in |
Details
Item | Transfer Sheet |
Weight Capacity | 300 lb |
Color | Orange |
Straps Count | 0 |
Handles | No |
Material | Polyethylene |
Description
Transfer Sheet, Height 33 in, Length 39 in, Width 33 in, Depth 5/64 in, Material Polyethylene, Handles No, Color Orange, Straps Count 0, Weight Capacity 300 lb, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (21152 OR)
- NEW SOLUTIONS New Solutions AC040 Wheelchair Mounted Mirror; 4 x 4 x 1 in. (AC040)
- TORK Tork Hand Sanitizing Alcohol Foam S4, Helps Kill Common Germs, 6 x 1L, 400217 (400217)
- FIRST AID ONLY Refill, Dressing, Burn, Sc, 4X4 (FAE7012)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (37051G)
- BRAZOS Walking Stick, Safari, Natural Wood, 55" (602-3000-1202)
- BRAZOS Walking Stick, Free Form, Hawthorn, 48" (602-3000-1135)
- BRAZOS Walking Stick, Twisted, Trail Blazer, 55" (602-3000-1336)
- MCKESSON Transfer Bench (146-12025KD-1)
- BRAZOS Walking Stick, Twisted, Oak, Red, 48" (602-3000-1009)
- BRAZOS Compass, Liquid Filled, Large (512-3000-1040)
- Sandel Transfer Equipment