Shop All Patient Lifters & Accessories
Sandel
Patient Repositioning System, Gray, PK20
Mfr # 5101
Zoro # G706629724
product price: $1,015.99
/pk 20, $50.80/ea
Free Shipping & Returns
$1,015.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handles Yes
- Length 55 in
- Features Prevent Staff Injuries, Reduce the Risk of Patient Pressure Injuries, Support Safe Patient Handling Protocols
- Weight Capacity 550 lb
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandel
- MFR # 5101
- Zoro # G706629724
- Country of Origin China
- Category Patient Lifters & Accessories
Dimensions
Length | 55 in |
Width | 36 in |
Details
Handles | Yes |
Item | Patient Repositioning System |
Features | Prevent Staff Injuries, Reduce the Risk of Patient Pressure Injuries, Support Safe Patient Handling Protocols |
Weight Capacity | 550 lb |
Color | Gray, Orange |
Description
Patient Repositioning System, Height Not Applicable, Length 55 in, Width 36 in, Handles Yes, Color Gray, Orange, Weight Capacity 550 lb, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE FIRST AID CPR Face Shield, Nylon, Components 2 (9999-2401)
- ILC Replacement for Osram Sylvania H3-64151 replacement light bulb lamp (H3-64151 OSRAM SYLVANIA)
- NEW WORLD IMPORTS 5 in. Black Comb, 2160 per Case (NWI-C5-2160)
- DOVE Dove Sensitive Skin Body Wash 12 fl. oz. Bottle, PK6 (12403)
- SANDEL Patient Repositioning System, Gray, PK8 (5301)
- SANDEL Patient Repositioning System, White, PK50 (5201)
- GOLDEN TECHNOLOGIES Lift Chair Hand Control (ZKAD-C3M)
- EZ WAY 500 lb. Smart Stand® without scale (S500PN-03)
- PRIDE MOBILITY Lift Chair Hand Control (CTL2106501)
- FIRST VOICE Patient Sling, 600 lb. Cap. (MDSSA4)
- ETAC Sit-To-Stand Patient Transfer Turning Aid (E16090106)
- Sandel Patient Lifters & Accessories