Shop All Diagnostic and Monitoring Instruments and Supplies
Sandel
Cord Holder, Orange, PVC, 2-3/4" L, PK100
Mfr # 1117
Zoro # G4441579
product price: $424.99
/pk 100, $4.25/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Orange
- For Use With Wiring Management
- Height 1 in
- Features Grooved Holes, Adhesive Backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandel
- MFR # 1117
- Zoro # G4441579
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 1 in |
Width | 1 in |
Length | 2 3/4 in |
Details
Item | Cord Holder |
Material | PVC |
Color | Orange |
For Use With | Wiring Management |
Features | Grooved Holes, Adhesive Backing |
Description
Cord Holder, Orange, Material PVC, Length 2 3/4 in, Width 1 in, Height 1 in, For Use With Wiring Management, Features Grooved Holes, Adhesive Backing, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOLL Powerheart G3 AED Polarized Adult Defibrillation Pads (9660-001)
- HELLA Buzzer 12V 3 Pin Dua Electrics, H35394001 (H35394001)
- FIRST VOICE Instant Cold Compress, 4" x 5", PK12 (IP01A)
- FIRST VOICE Cohesive Bandage, Orange, 3" x 5 yd. (TS-3189-O)
- DEFIBTECH Pediatric Electrode Pads, 7 In. L, PR (DDP-2002)
- STANLEY ARIAL Clearance Card, Gray, PK10 (59365)
- DYNAREX Sterile Burn Sheet, Blue, 90inLx60inW, PK12 (3520)
- EVACUSAFE FIRST VOICE Adjustable Evacuslider, 264 lb. (TS-EES01)
- AIRXCEL Airxcel 81-0979 ADB Manual Bluetooth Heat Pump (9630-725)
- ILC Replacement for Cables AND Sensors Dhp-ad0 (DHP-AD0 CABLES AND SENSORS)
- EMI Replacement One-Way Valve (495)
- Sandel Diagnostic Equipment