Shop All Cable Protectors
Sandel
Cable Protector, PVC, Orange, 100 ft.L, 12"W
Mfr # 2369
Zoro # G3668455
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Load Capacity Not Rated
- Number of Channels 1
- Color Bright Orange
- Max. Cable Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandel
- MFR # 2369
- Zoro # G3668455
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 2 1/2 in |
Length | 100 ft |
Width | 12 in |
Channel Width | 10 in |
Cable Protector Channel Height | 1 1/2 in |
Cable Protector Height | 1 1/2 in |
Length (Straight Wireway) | 100 ft |
Overall Height | 1 1/2 in |
Details
Cable Protector Item | Cable Protector |
Item | Cable Protector |
Material | PVC |
Load Capacity | Not Rated |
Number of Channels | 1 |
Color | Bright Orange |
Texture | Smooth |
ADA Compliant | No |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1 1/2 in, Channel Width 10 in, Width 12 in, Cable Protector Height 1 1/2 in, Length 100 ft, Color Bright Orange, Material PVC, Max. Cable Dia. 2 1/2 in, ADA Compliant No, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora 20 amps 125 V Duplex White Outlet 5-20R (T5825-W)
- POWERCOMM Coax Connector 90 Angle PL259 (215-55102)
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, 12 ga. (FS-201SS PG 36.00)
- RACO Nipple, 1 In Conduit, Zinc, 27/32 In L (1664)
- SANDEL Cable Protector, Orange, 2 ft. Lx8" W, PK75 (2302)
- SANDEL Cable Protector, Orange, 3 ft. Lx8" W, PK75 (2303)
- HELI-TUBE 3/16 In. OD X 100FT Black Nylon Spiral Wrap (HT 3/16 N-B-100)
- ELECTRIDUCT ED Rubber Duct Cover D-100- 10ft Black (D-100-10-BK)
- POWER FIRST Cable Protector, 3 Channels, Yellow, 25ft.L (4CEH8)
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-B)
- HELI-TUBE 3/8 In. OD X 50FT Purple Polyethylene Spiral Wrap (HT 3/8 C PU-50)
- Sandel Cable Protectors