Shop All Cable Protectors
Sandel
Cable Protector, Orange, 3 ft. Lx8" W, PK75
Mfr # 2303
Zoro # G4441439
product price: $449.99
/pk 75, $6.00/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Load Capacity Not Rated
- Color Bright Orange
- Max. Cable Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandel
- MFR # 2303
- Zoro # G4441439
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/2 in |
Length | 36 in |
Width | 8 in |
Channel Width | 6 in |
Cable Protector Channel Height | 1 in |
Cable Protector Height | 1 1/2 in |
Length (Straight Wireway) | 3 ft |
Overall Height | 1 1/2 in |
Details
Item | Cable Protector |
Cable Protector Item | Cable Protector |
Material | PVC |
Number of Channels | 1 |
Load Capacity | Not Rated |
Color | Bright Orange |
Texture | Smooth |
ADA Compliant | No |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1 in, Channel Width 6 in, Width 8 in, Cable Protector Height 1 1/2 in, Length 36 in, Color Bright Orange, Material PVC, Max. Cable Dia. 1 1/2 in, ADA Compliant No, Texture Smooth, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 5A, 250V AC, 50A at 250V AC, 5 PK (GDB-5A)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 5A, 125V AC, 10kA at 125V AC (BP/GMA-5A)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5 (RSR-522)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28)
- SANDEL Cable Protector, Orange, 2 ft. Lx8" W, PK75 (2302)
- ELECTRIDUCT RubberForm Heavy Weight Speed Bump With 2" Channel (SB-RF-MLSB42)
- ELECTRIDUCT Small Plastic Cord Cover- 15FT- Black (CC-PL-SM-15-BK)
- SAFCORD Cord Cover, Yellow, Nylon, 4 In. x 6 ft. (SCY46)
- HELI-TUBE 3/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/8 C-100)
- HELI-TUBE 1 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1 C-50)
- ELECTRIDUCT Small Plastic Cord Cover- 5FT- Safety Yellow (CC-PL-SM-5-SY)
- Sandel Cable Protectors