Shop All Cable Protectors
Sandel
Cable Protector, Orange, 3 ft Lx12" W, PK75
Mfr # 2361
Zoro # G4441509
product price: $667.99
/pk 75, $8.91/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Load Capacity Not Rated
- Color Bright Orange
- Max. Cable Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandel
- MFR # 2361
- Zoro # G4441509
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 2 1/2 in |
Length | 36 in |
Width | 12 in |
Channel Width | 10 in |
Cable Protector Channel Height | 1 1/2 in |
Cable Protector Height | 1 1/2 in |
Length (Straight Wireway) | 3 ft |
Overall Height | 1 1/2 in |
Details
Item | Cable Protector |
Cable Protector Item | Cable Protector |
Material | PVC |
Number of Channels | 1 |
Load Capacity | Not Rated |
Color | Bright Orange |
ADA Compliant | No |
Texture | Smooth |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1 1/2 in, Channel Width 10 in, Width 12 in, Cable Protector Height 1 1/2 in, Length 36 in, Color Bright Orange, Material PVC, Max. Cable Dia. 2 1/2 in, ADA Compliant No, Texture Smooth, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 120VAC, 10A (CA2KN40G7)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Hinged (N1C081004)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T112GV)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- SANDEL Cable Protector, Orange, 3 ft. Lx8" W, PK75 (2303)
- SANDEL Cable Protector, Orange, 2 ft. Lx8" W, PK75 (2302)
- ELECTRIDUCT Left 45 Deg Turn for Extreme Rubber Small Cord Protector (CP-RPS-212-LT)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- GEC Global Industrial 2-Channel Heavy-Duty Cable Protector, 24,000 lbs. Capacity (670616)
- HELI-TUBE 3/16 In. OD X 100FT Black Nylon Spiral Wrap (HT 3/16 N-B-100)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTRED5B)
- Sandel Cable Protectors