Shop All Cable Protectors
Sandel
Cable Protector, Orange, 3 ft Lx10" W, PK75
Mfr # 2351
Zoro # G4441676
product price: $562.99
/pk 75, $7.51/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Load Capacity Not Rated
- Number of Channels 1
- Color Bright Orange
- Max. Cable Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandel
- MFR # 2351
- Zoro # G4441676
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 2 in |
Length | 36 in |
Width | 10 in |
Channel Width | 8 in |
Cable Protector Channel Height | 1 1/2 in |
Cable Protector Height | 1 1/2 in |
Length (Straight Wireway) | 3 ft |
Overall Height | 1 1/2 in |
Details
Cable Protector Item | Cable Protector |
Item | Cable Protector |
Material | PVC |
Load Capacity | Not Rated |
Number of Channels | 1 |
Color | Bright Orange |
Texture | Smooth |
ADA Compliant | No |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1 1/2 in, Channel Width 8 in, Width 10 in, Cable Protector Height 1 1/2 in, Length 36 in, Color Bright Orange, Material PVC, Max. Cable Dia. 2 in, ADA Compliant No, Texture Smooth, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 40A, 250V AC, Non-Indicating (NON-40)
- NVENT ERICO Ground Rod Connector, Hammer Lock, Copper (EHL58G1K)
- MERSEN Fuse, GDL Series, Time Delay, 1/8A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/8)
- ELECTRIDUCT Brain Desktop Data and Power Hub (TL-CTGUN-M)
- SANDEL Cable Protector, Orange, 3 ft. Lx8" W, PK75 (2303)
- PYLE Small 1Channel Cable Protector (PCBLCO101X4YL)
- KABLE KONTROL ATLAS Cord Protector - 2 Channel - Medium Duty Rubber - 1.18" x 1" Channels - Black Base With Yellow Lid (CP9972)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft - Brown (D-2-LP-10-BN)
- D-LINE Cable Protector End Cap, 1 Channel, PK2 (US/ECAP22QSW)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC83B)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-4.3-SV)
- Sandel Cable Protectors