Shop All Cable Protectors
Sandel
Cable Protector, Orange, 2 ft. Lx8" W, PK75
Mfr # 2302
Zoro # G4441466
product price: $263.99
/pk 75, $3.52/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Load Capacity Not Rated
- Number of Channels 1
- Color Bright Orange
- Max. Cable Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandel
- MFR # 2302
- Zoro # G4441466
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/2 in |
Length | 24 in |
Width | 8 in |
Channel Width | 6 in |
Cable Protector Channel Height | 1 in |
Cable Protector Height | 1 1/2 in |
Length (Straight Wireway) | 2 ft |
Overall Height | 1 1/2 in |
Details
Cable Protector Item | Cable Protector |
Item | Cable Protector |
Material | PVC |
Load Capacity | Not Rated |
Number of Channels | 1 |
Color | Bright Orange |
Texture | Smooth |
ADA Compliant | No |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1 in, Channel Width 6 in, Width 8 in, Cable Protector Height 1 1/2 in, Length 24 in, Color Bright Orange, Material PVC, Max. Cable Dia. 1 1/2 in, ADA Compliant No, Texture Smooth, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-25)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 200mA, 250V AC, 35A at 250V AC, 5 PK (GDC-200MA)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2A101FU)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK200 (ABM3H-A-T)
- SANDEL Cable Protector, Orange, 3 ft. Lx8" W, PK75 (2303)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 2 13/16" W (SR-WG-300-5-5PK-BK)
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 5 Channel - Rubber - 1.5" H x 1.5" W Channels - Black Base / Yellow Lid (CP9988)
- KABLE KONTROL ATLAS Cord Protector - 2 Channel - Medium Duty Rubber - 1.18" x 1" Channels - Black Base With Yellow Lid (CP9972)
- KABLE KONTROL Kable Kontrol® Wire Hider Floor Cord Cover - 59" - Black (FC9553)
- ELASCO PRODUCTS Five channel, 1-3/8 in push button lid (UG5140-ADA-GLOW)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Tan (WC319)
- Sandel Cable Protectors