Shop All Cable Protectors
Sandel
Cable Protector, Orange, 2 ft Lx12" W, PK75
Mfr # 2360
Zoro # G4441545
product price: $415.99
/pk 75, $5.55/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Load Capacity Not Rated
- Color Bright Orange
- Max. Cable Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandel
- MFR # 2360
- Zoro # G4441545
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 2 1/2 in |
Length | 24 in |
Width | 12 in |
Channel Width | 10 in |
Cable Protector Channel Height | 1 1/2 in |
Cable Protector Height | 1 1/2 in |
Length (Straight Wireway) | 2 ft |
Overall Height | 1 1/2 in |
Details
Cable Protector Item | Cable Protector |
Item | Cable Protector |
Material | PVC |
Number of Channels | 1 |
Load Capacity | Not Rated |
Color | Bright Orange |
Texture | Smooth |
ADA Compliant | No |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1 1/2 in, Channel Width 10 in, Width 12 in, Cable Protector Height 1 1/2 in, Length 24 in, Color Bright Orange, Material PVC, Max. Cable Dia. 2 1/2 in, ADA Compliant No, Texture Smooth, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.15" Opening, 4 Bolt Mount, 430 Stainless Steel (SS703L)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 240V AC, Actuator Location: Side (XCMD2115L1)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Toggle (5137-0)
- SANDEL Cable Protector, Orange, 3 ft. Lx8" W, PK75 (2303)
- SANDEL Cable Protector, Orange, 2 ft. Lx8" W, PK75 (2302)
- CHECKERS Cable Protector, 3 Channels, Black, 10 ft.L (RFD5-10)
- ELECTRIDUCT Extreme Rubber Drop Over Cable Ramp (DO-ED-LG3-BK)
- YELLOW JACKET Cable Protector 45 Left, Hinged, 3 Channel (YJ3TL-225-Y/B)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2” x 5ft - Black (WL-SW-HD-200-5-BK)
- Sandel Cable Protectors