Shop All Cable Protectors
Sandel
Cable Protector, Orange, 2 ft Lx10" W, PK75
Mfr # 2350
Zoro # G4441527
product price: $345.99
/pk 75, $4.61/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Load Capacity Not Rated
- Color Bright Orange
- Max. Cable Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandel
- MFR # 2350
- Zoro # G4441527
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 2 in |
Length | 24 in |
Width | 10 in |
Channel Width | 8 in |
Cable Protector Channel Height | 1 1/2 in |
Cable Protector Height | 1 1/2 in |
Length (Straight Wireway) | 2 ft |
Overall Height | 1 1/2 in |
Details
Item | Cable Protector |
Cable Protector Item | Cable Protector |
Material | PVC |
Number of Channels | 1 |
Load Capacity | Not Rated |
Color | Bright Orange |
Texture | Smooth |
ADA Compliant | No |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1 1/2 in, Channel Width 8 in, Width 10 in, Cable Protector Height 1 1/2 in, Length 24 in, Color Bright Orange, Material PVC, Max. Cable Dia. 2 in, ADA Compliant No, Texture Smooth, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SMT-10M-PS-24V-E-2, 5-L-OE (SMT-10M-PS-24V-E-2,5-L-OE)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR06D12)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 24V DC, 1A, Track (PSMN40A24DS)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-10)
- SANDEL Cable Protector, Orange, 3 ft. Lx8" W, PK75 (2303)
- ELECTRIDUCT SafCord Cord Cover 3" x 6ft- Black (CC-SC-3-6-BK)
- ELECTRIDUCT Large Plastic Cord Cover- 10FT- Gray (CC-PL-LG-10-GY)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Right Turn (Orange) (DO-ED-SM-T-RT-OR)
- SAFCORD Safcord® Carpet Cord Cover - Gray - 3" Wide - 30' Long (SF3-30-GRAY)
- VESTIL Molded Rubber Cable & Hose Protection Crossover 24"x24"x4" (MRBR-24)
- ULTRATECH Ultra-Sidewinder, 24 Ft System (1820)
- Sandel Cable Protectors