Shop All Cable Protectors
Sandel
Cable Protector, Orange, 125 ft. L x 8" W
Mfr # 2309
Zoro # G4441387
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Load Capacity Not Rated
- Color Bright Orange
- Max. Cable Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandel
- MFR # 2309
- Zoro # G4441387
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/2 in |
Length | 125 ft |
Width | 8 in |
Channel Width | 6 in |
Cable Protector Channel Height | 1 in |
Cable Protector Height | 1 1/2 in |
Length (Straight Wireway) | 125 ft |
Overall Height | 1 1/2 in |
Details
Cable Protector Item | Cable Protector |
Item | Cable Protector |
Material | PVC |
Number of Channels | 1 |
Load Capacity | Not Rated |
Color | Bright Orange |
ADA Compliant | No |
Texture | Smooth |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1 in, Channel Width 6 in, Width 8 in, Cable Protector Height 1 1/2 in, Length 125 ft, Color Bright Orange, Material PVC, Max. Cable Dia. 1 1/2 in, ADA Compliant No, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 2.9 to 116 psi, Standard Action (MDR-F 8H-S UL)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Ir, 2-1/2to1-1/2In (RB250-150)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250)
- GARDNER BENDER Switch Canopy Pllchain 1P 3Spd (GSW-39)
- SANDEL Cable Protector, Orange, 3 ft. Lx8" W, PK75 (2303)
- ELECTRIDUCT SafCord Cord Cover 4" x 3ft- Gray (CC-SC-4-3-GY)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD4-10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 25 ft. L (FT4BK25)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 10 ft. L (FT2GY10)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010W)
- KABLE KONTROL ATLAS Cord Protector - 2 Channel - Medium Duty Rubber - 1.18" x 1" Channels - Black Base With Yellow Lid (CP9972)
- Sandel Cable Protectors