Shop All Cable Protectors
Sandel
Cable Protector, 3 ft. L x 8" W, PK75
Mfr # 2313
Zoro # G4441405
product price: $598.99
/pk 75, $7.99/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Load Capacity Not Rated
- Color Glow in the Dark Bright Orange
- Max. Cable Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandel
- MFR # 2313
- Zoro # G4441405
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/2 in |
Length | 36 in |
Width | 8 in |
Channel Width | 6 in |
Cable Protector Channel Height | 1 in |
Cable Protector Height | 1 1/2 in |
Length (Straight Wireway) | 3 ft |
Overall Height | 1 1/2 in |
Details
Cable Protector Item | Cable Protector |
Item | Cable Protector |
Material | PVC |
Number of Channels | 1 |
Load Capacity | Not Rated |
Color | Glow in the Dark Bright Orange |
ADA Compliant | No |
Texture | Smooth |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1 in, Channel Width 6 in, Width 8 in, Cable Protector Height 1 1/2 in, Length 36 in, Color Glow in the Dark Bright Orange, Material PVC, Max. Cable Dia. 1 1/2 in, ADA Compliant No, Texture Smooth, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 2A, 500V AC, 50kA at 500V AC (2D27)
- HARTING Han-Modular 3 M/F Pneumatic, PK 2 (09140034501)
- QUICKCABLE Right Elbow, 1 and 2 Gauge, PK5 (6310-005F)
- FLUKE 3IN INFRARED WINDOW TEST EQUIPMENT (CV300)
- SANDEL Cable Protector, Orange, 3 ft. Lx8" W, PK75 (2303)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 31"- Wood Grain (CSX-1.5-31-WG)
- ELECTRIDUCT ED Rubber Duct Cover D-100- 5ft - Brown (D-100-5-BN)
- LINEBACKER Cable Protector, Drop Over, 1 Channel, 3ft. (CP1X225-GP-DO-O)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD4-10)
- ELECTRIDUCT SafCord Cord Cover 4" x 30ft- Taupe (CC-SC-4-30-TP)
- D-LINE Light Duty Black Floor Cover, 5/16 in (CC-1)
- Sandel Cable Protectors