Shop All Anti-Fatigue Mats
Sandel
4 ft. L x Polyurethane, 3/4" Thick
Mfr # 2348-P
Zoro # G4441737
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Width 1 ft. 6"
- Thickness 3/4"
- Material Polyurethane
- Mat Surface Pattern Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sandel
- MFR # 2348-P
- Zoro # G4441737
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 1 ft. 6" |
Width and Length | 20 in x 4 ft |
Description
Antifatigue Mat, Anti-Slip Backing No, Number of Border Stripes 0, X-Ray Detectable No, Width 20 in, USDA Certified No, Welding Safe No, Washdown Safe No, Series ErgoPlus, Thickness 3/4 in, Surface Material Polyurethane, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Smooth, Number of Beveled Edges 4, Melt Point 300 Degrees F, NFSI High Traction Certified Yes, Metal Detectable No, Mat Shape Rectangle, Length 4 ft, Mat Product Type Antifatigue Mat, Edge Style Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit, Chem/Hazmat, Green (KIT312)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPROPVCWT-154)
- CORTINA SAFETY PRODUCTS Roadside Emergency Kit, 105 pcs. (95-07-65)
- PIP Seamless Knits for General Duty, 2XL, PK12 (33-G125/XXL)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479S0035BL)
- WEARWELL 6 ft. L x PVC, 1/4" Thick (701.14X3X6BYL)
- DURABLE CORPORATION Durable Corporation 442S2436BK Diamond-Dek Sponge Anti-Fatigue Mats (442S23BKY)
- WEARWELL 8 ft. L x PVC, 3/8" Thick (475.38X2X8SLTBYL)
- NOTRAX 3 ft. L x Rubber, 3/8" Thick (447S0023BL)
- CROWN MATTING TECHNOLOGIES Tuff-Spun 3/8 Rib-Surface 2'x3' Black (FL 2436BK)
- Sandel Floor Mats