Shop All Anti-Fatigue Mats
Sandel
2 ft. 6" L x Polyurethane, 3/4" Thick
Mfr # 2332-P
Zoro # G4441728
product price: $621.99
/pk 4, $155.50/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Orange
- Antifatigue Yes
- Weight 23 lb
- Mat Surface Pattern Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandel
- MFR # 2332-P
- Zoro # G4441728
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 1 ft. 6" |
Length | 2 ft. 6" |
Width and Length | 20 in x 32 in |
Description
Antifatigue Mat, Anti-Slip Backing No, Number of Border Stripes 0, X-Ray Detectable No, Width 20 in, USDA Certified No, Welding Safe No, Washdown Safe No, Series ErgoPlus, Thickness 3/4 in, Surface Material Polyurethane, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Smooth, Number of Beveled Edges 4, Melt Point 300 Degrees F, NFSI High Traction Certified Yes, Metal Detectable No, Mat Shape Rectangle, Length 32 in, Mat Product Type Antifatigue Mat, Edge Style Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger, Trip Hazard Be Alert Watch Your Step, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-DS-A-1824-L-2120)
- 3M DBI-SALA Protecta®® FIRST„¢ Vest-Style Positioning Harness, AB17560 (AB17560)
- MSA SAFETY MSA Advantage™ 200 Half Mask, S (815696)
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-XXL)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (974S0312BL)
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (442SHD23BK)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0035YB)
- NOTRAX 10 ft. L x Vinyl; Vinyl Foam, 1" Thick (34L233)
- NOTRAX 40 ft. L x PVC Foam, 1/2" Thick (419S0340BY)
- NOTRAX 10 ft. L x Rubber, 3/8" Thick (447S3010BL)
- WEARWELL 15 ft. L x PVC Sponge, 3/8" Thick (451.38X3X15GY)
- Sandel Anti-Fatigue Mats