Shop All Anti-Fatigue Mats
Sandel
1 ft. 4" L x Polyurethane, 3/4" Thick
Mfr # 2317-P
Zoro # G4441536
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 ft. 4"
- Width 1 ft. 1"
- Thickness 3/4"
- Material Polyurethane
- Mat Surface Pattern Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sandel
- MFR # 2317-P
- Zoro # G4441536
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 1 ft. 4" |
Width | 1 ft. 1" |
Width and Length | 13 in x 17 in |
Description
Antifatigue Mat, Anti-Slip Backing No, Number of Border Stripes 0, X-Ray Detectable No, Width 13 in, USDA Certified No, Welding Safe No, Washdown Safe No, Series ErgoPlus, Thickness 3/4 in, Surface Material Polyurethane, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Smooth, Number of Beveled Edges 4, Melt Point 300 Degrees F, NFSI High Traction Certified Yes, Metal Detectable No, Mat Shape Rectangle, Length 17 in, Mat Product Type Antifatigue Mat, Edge Style Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (20470)
- NMC Caution Chemical Storage Area Sign, C126R (C126R)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH15)
- OIL-DRI Railroad Track Mat, 19inx100ft, 57gal, PK2 (L19100)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0035BL)
- NOTRAX 6 ft. L x Vinyl, 9/16" Thick (518S0046YB)
- NOTRAX Antifatigue Runner, Black, 60 ft. L x 4 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (415R0048BL)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X4BWH)
- WEARWELL 13 ft. L x PVC Sponge, 1/2" Thick (452.12X4X13BYL)
- WEARWELL 30 ft. L x PVC, 3/8" Thick (475.38X2X30SLTBK)
- Sandel Anti-Fatigue Mats