Platinum 1.96 Cu Ft Fireproof/Waterproof Home and Office Safe w/Electronic Lock, Dark Gray Metallic
Mfr # SA-PLAT2-DP
Zoro # G410904919
Key Features
- Outside Width 17.25 in.
- Outside Depth 17 in
- Lock Style Electronic Print Guard
- Material Steel
- Fire Rating 120 Min 1800 Degrees
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanctuary
- MFR # SA-PLAT2-DP
- Zoro # G410904919
- UPC # 813204028028
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Width | 17.25 in. |
Outside Depth | 17 in |
Details
Lock Style | Electronic Print Guard |
Material | Steel |
Fire Rating | 120 Min 1800 Degrees |
Color | Gray |
Includes | Waterproof Bolt-Down Kit, Batteries, 2 x Override Keys |
Net Weight | 97 lb |
Capacity | 1.96 Cu Ft |
Water Endurance | 6 in 7 Days |
Standards | DOJ Approved for Gun Storage |
Features | Interior Lighting |
For Use With | Guns, Jewelry, Keys, Documents, Records, USB Drives |
Number of Bolts | 6 |
Number of Shelves | 2-Glass |
Finish | Powder Coat |
Description
Protect your important documents and valuables with the Sanctuary Platinum Fireproof and Waterproof Home and Office Safe. Proprietary Triple Seal technology reinforces your safe with protection from smoke damage, fire protection of 120-minutes up to 1800 degrees Farenheit, and water protection for 7-days in up to 6 of standing water. This security safe features six 1.25 steel locking bolts backed by an electronic lock with Print Guard technology, a Tamper Indicator, and Lockout Mode to create a fortified barrier against theft. Print Guard technology generates a random 2-digit sequence prior to you entering your passcode to ensure a random pattern of fingerprints across the lock face to deter pattern-guessing thieves. The illuminated electronic lock is programmable for an optional Silent Entry Mode and includes two Fail Safe override keys. For maximum security and waterproofing, use the included waterproof safe bolt-down kit and the pre-drilled bottom holes. The interior has a bright LED light bar, removable glass shelves, premium quilted fabric lining, a mirrored back wall, door pockets, and dedicated key storage hooks. Available in a beautiful and durable Dark Grey Metallic powder coat finish. This is a California DOJ safe for secure firearm storage and is backed by our best-in-class Lifetime Warranty. Pairing maximum security with luxury design, this fireproof and waterproof safe is the best in its class for robust security and premium features.
- •Fireproof for 120-minutes in temperatures up to 1800°F
- •Waterproof for 7-days in up to 6 inches of standing water when bolted down
- •Illuminated and programmable electronic lock with two Fail Safe override keys for a backup entry method
- •Traditional touchpads risk a buildup of fingerprints that reveal your passcode, Print Guard Technology uses random digit generation to ensure there is always a random pattern of fingerprints on the lock face
- •Timed Lockout Mode temporarily disables the touchpad when tampering is detected to stop thieves in their tracks
- •Heavy-duty steel safe has four 1.25-in solid steel locking bolts and a full seam Uni-Weld body construction
- •Approved by the California Department of Justice for secure firearm storage
- •Bright interior LED lighting for clear visibility in low light or nighttime conditions
- •Lifetime Warranty covers the entire safe against theft, fire, natural flood, locks, parts, and paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 14 Deep (AMG WS-1460)
- HOLLAENDER Structural Pipe Fitting, Tee-E, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (5E-6)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Ivory (QUS260IV)
- JUSTRITE Safety Drum Faucet, 0.8125-27 UNS 2B Inlet, PTFE Seal, Manual Closure, Brass Body (08955)
- SANCTUARY Diamond 0.79 Cu Ft Fireproof/Waterproof Home & Office Safe, Combination Lock, Dark Gray Hammertone (SA-DIA1-COM-DP)
- SANCTUARY Diamond 0.79 Cu Ft Fireproof/Waterproof Home & Office Safe, Electronric Lock, Dark Gray Hammertone (SA-DIA1-DP)
- SANCTUARY Diamond 1.32 Cu Ft Fireproof/Waterproof Home & Office Safe, Electronric Lock, Dark Gray Hammertone (SA-DIA2-DP)
- SANCTUARY Home and Office 1.34 Cu. Ft. Security Vault with Electronic Lock, Dark Gray Hammertone (SA-PVLP-03-DP)
- MESA SAFE CO Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating (MBF3820E)
- MESA SAFE Mesa Safe MBF3820E Burglary And Fire Safe Electronic Lock (MBF3820E)
- SENTRY SAFE Fire Rated Security Safe, 3.4 cu ft, 163 lb, 1/2 hr. Fire Rating (EF3428E)
- Sanctuary Floor & Wall Safes