Platinum 1.07 Cu Ft Fireproof/Waterproof Home and Office Safe w/Biometric Lock, Dark Gray Metallic
Mfr # SA-PLAT1-BIO-DP
Zoro # G310904941
Key Features
- Outside Width 16.25 in
- Outside Depth 17 in
- Lock Style Biometric
- Material Steel
- Fire Rating 120 Min 1800 Degrees
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanctuary
- MFR # SA-PLAT1-BIO-DP
- Zoro # G310904941
- UPC # 813204027960
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Width | 16.25 in |
Outside Depth | 17 in |
Details
Lock Style | Biometric |
Material | Steel |
Fire Rating | 120 Min 1800 Degrees |
Color | Gray |
Includes | Waterproof Bolt-Down Kit, 4 x AA Batteries, 2 x Override Keys |
Net Weight | 67.2 lb |
Capacity | 1.07 Cu Ft |
Number of Bolts | 4 |
Finish | Powder Coat |
Standards | DOJ Approved for Gun Storage |
For Use With | Guns, Jewelry, Keys, Documents, Records, USB Drives |
Number of Shelves | 1 Glass |
Features | Interior Lighting |
Water Endurance | 5 In. 7 Days |
Description
Protect your important documents and valuables with the Sanctuary Platinum Fireproof and Waterproof Home and Office Safe with Biometric Lock. Proprietary Triple Seal technology reinforces your safe with protection from smoke damage, fire protection of 120-minutes up to 1800 degrees Farenheit, and water protection for 7-days in up to 5 in of standing water. This security safe features four 1.25 in steel locking bolts backed by a biometric lock with a Tamper Indicator and Lockout Mode to create a fortified barrier against theft. The illuminated biometric lock is programmable for up to 100 unique fingerprints and includes two Fail Safe override keys for use as a backup entry method. For maximum security and waterproofing, use the included waterproof safe bolt-down kit and the pre-drilled bottom holes. The interior has a bright LED light bar, a removable glass shelf, premium quilted fabric lining, a mirrored back wall, and dedicated key storage hooks. Available in a beautiful and durable Dark Grey Metallic powder coat finish. This is a California DOJ safe for secure firearm storage and is backed by our best-in-class Lifetime Warranty. Pairing maximum security with luxury design, this fireproof and waterproof safe is the best in its class for robust security and premium features
- •Secure your valuables in this fireproof safe that is rated for 120-minutes in temperatures up to 1800°F
- •Waterproof for 7-days in up to 5 inches of standing water
- •Fully programmable biometric lock with two Fail Safe override keys for a backup entry method
- •Stores up to 100 fingerprints to ensure accuracy of multiple fingerprint positions, or for multiple trusted users
- •Timed Lockout Mode temporarily disables the touchpad when tampering is detected to stop thieves in their tracks
- •Heavy-duty steel safe has four 1.25-in solid steel locking bolts and a full seam Uni-Weld body construction
- •Approved by the California Department of Justice for secure firearm storage
- •Bright interior LED lighting for clear visibility in low light or nighttime conditions
- •Lifetime Warranty covers the entire safe against theft, fire, natural flood, locks, parts, and paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf, 24"D x 60"W x 1-1/8"H, Chrome (2460NC-5)
- LOZIER 1 in. H X 36 in. W X 15 in. L Powder Coated Platinum DL Style Shelf , 2PK (DL315N.PLT)
- 80/20 Trans Inside Crn Brkt 2 Hole 10S To 15S (4503)
- KRUEGER Liquid Level Gauge Guard, Aluminum (Guard-AL)
- SANCTUARY Diamond 1.32 Cu Ft Fireproof/Waterproof Home & Office Safe, Electronric Lock, Dark Gray Hammertone (SA-DIA2-DP)
- SANCTUARY Home and Office 1.98 cu. ft. Security Vault with Electronic Lock, 2-Shelves, Matte Black (SA-PV3L)
- SANCTUARY Diamond 0.79 Cu Ft Fireproof/Waterproof Home & Office Safe, Electronric Lock, Dark Gray Hammertone (SA-DIA1-DP)
- SANCTUARY Diamond 0.79 Cu Ft Fireproof/Waterproof Home & Office Safe, Combination Lock, Dark Gray Hammertone (SA-DIA1-COM-DP)
- SANCTUARY Home and Office 1.34 Cu. Ft. Security Vault with Electronic Lock, Dark Gray Hammertone (SA-PVLP-03-DP)
- FIREKING Data Safe, 2 Hour, 11.2 cu.ft. Capacity (DS6420-2)
- BARSKA Wall Safe, 0.82 cu ft, 48 lb (AX12880)
- Sanctuary Floor & Wall Safes