Shop All Floor & Wall Safes
Sanctuary
Home and Office 1.98 cu. ft. Security Vault with Electronic Lock, 2-Shelves, Matte Black
Mfr # SA-PV3L
Zoro # G810904939
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Width 14 in.
- Outside Depth 15 in
- Lock Style Electronic
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanctuary
- MFR # SA-PV3L
- Zoro # G810904939
- UPC # 813204025065
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Width | 14 in. |
Outside Depth | 15 in |
Details
Lock Style | Electronic |
Material | Steel |
Color | Black |
Includes | Bolt-Down Kit, 4 x AA Batteries, 2 x Override Keys |
Net Weight | 41 lb |
Capacity | 1.98 Cu Ft |
Number of Bolts | 2 |
Standards | DOJ Approved for Gun Storage |
For Use With | Pistols, Jewelry, Keys, Passports, Valuables, USB Drives |
Number of Shelves | 2 |
Features | Pre-Drilled Bolt-Down Holes |
Finish | Powder Coat |
Description
The Sanctuary Home and Office 1.98 cu. ft. Security Vault, SA-PV3L, is a perfect secure storage solution for family homes, job sites, shared apartments, and college dorms. This robust steel vault is reinforced by an illuminated electronic lock that provides fast and simple entry and solid steel locking bolts. This vault has a stylish and sleek design with its rounded edges, Matte black powder coat finish, round ergonomic handle, and concealed hinges. It includes our 3-Year Hassle-Free Warranty that covers defective locks, parts, and paint.
- •Fully programmable and illuminated electronic lock
- •2 Fail Safe override keys to ensure access is possible in any situation
- •Attractive and durable Matte Black exterior finish and sleek rounded edges
- •Industrial-grade steel body and door construction
- •Two 0.75 in. solid steel active locking bolts
- •Optional Silent Entry Mode can be enabled to silence touchpad beeps
- •Padded interior shelves and door-mounted key hooks
- •California Department of Justice approved safe for secure firearm storage
- •Backed by our 3-Year Hassle-Free Warranty that covers defective locks, parts, and paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RLM DISTRIBUTION Double Hang Closet Rod (HO13526)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 3/4 in W, 4 in H, 11 5/8 in L, Black/Red (36462BLKRED)
- DIVERSIFIED SPACES Work Station, Maple, Metal Frame, 54" D (WB12-0V)
- AMGOOD Stainless Steel Metal Table with Undershelf, 24 Long X 30 Deep (AMG WT-3024)
- SANCTUARY Diamond 0.79 Cu Ft Fireproof/Waterproof Home & Office Safe, Electronric Lock, Dark Gray Hammertone (SA-DIA1-DP)
- SANCTUARY Diamond 1.32 Cu Ft Fireproof/Waterproof Home & Office Safe, Electronric Lock, Dark Gray Hammertone (SA-DIA2-DP)
- SANCTUARY Home and Office 1.34 Cu. Ft. Security Vault with Electronic Lock, Dark Gray Hammertone (SA-PVLP-03-DP)
- SANCTUARY Diamond 0.79 Cu Ft Fireproof/Waterproof Home & Office Safe, Combination Lock, Dark Gray Hammertone (SA-DIA1-COM-DP)
- V-LINE V-Line 41214-S IVY Quick Vault (41214-S IVY)
- FIREKING Data Safe, 2 Hour, 11.2 cu.ft. Capacity (DS6420-2)
- FIREKING Fireproof Safe, 1 Hour, 1 Tray (KF0812-1WHE)
- Sanctuary Floor & Wall Safes