Diamond 1.32 Cu Ft Fireproof/Waterproof Home & Office Safe, Electronric Lock, Dark Gray Hammertone
Mfr # SA-DIA2-DP
Zoro # G610904917
Key Features
- Outside Width 14.5 in.
- Outside Depth 17.5 in
- Lock Style Electronic
- Material Steel
- Fire Rating 90 Min 1800 Degrees
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanctuary
- MFR # SA-DIA2-DP
- Zoro # G610904917
- UPC # 813204027106
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Width | 14.5 in. |
Outside Depth | 17.5 in |
Details
Lock Style | Electronic |
Material | Steel |
Fire Rating | 90 Min 1800 Degrees |
Color | Gray |
Includes | Waterproof Bolt-Down Kit, Batteries, 2 x Override Keys |
Net Weight | 62.2 lb |
Capacity | 1.32 Cu Ft |
Finish | Powder Coat |
Number of Bolts | 4 |
Water Endurance | 6 in 7 Days |
For Use With | Guns, Jewelry, Keys, Documents, Records, USB Drives |
Features | Interior Lighting |
Standards | DOJ Approved for Gun Storage |
Number of Shelves | 2-Adjustable |
Description
The Sanctuary Diamond 1.32 cu. ft. Medium Fireproof and Waterproof Safe with Electronic Lock, SA-DIA2, is a sophisticated secure storage solution designed for your home and office. Secured behind proprietary Triple Seal technology, your valuables are protected against fire, water, and smoke damage. Security features of the electronic lock include a Tamper Indicator, Lockout Mode, and an optional Silent Entry mode for discreet access. The safe has a fully illuminated touchpad and interior lighting for easy access in lowlight or nighttime conditions. This is a California DOJ Approved safe for the secure storage of firearms. Packed with powerful protection against theft, fire, and water damage in a sleek design, this model is an ideal solution for everything from passports and jewelry to documents and small firearms. Includes a waterproof bolt-down safe kit for use with the four pre-drilled holes, and two Fail Safe override keys. Backed by our industry's best-in-class Lifetime Warranty that covers your entire safe against theft, fire, natural flood, locks, parts, and paint.
- •Fireproof for 90 minutes in temperatures up to 1800°F
- •Waterproof for 7-days in up to 6 in. of standing water when bolted down
- •Fully programmable and illuminated electronic lock
- •Includes two Fail Safe override keys to ensure access is possible in any situation
- •Constructed out of industrial steel, this security safe has four 5mm steel locking plates - two active and two dead plates for robust security
- •Bright interior LED lighting for clear visibility in lowlight conditions
- •Fully carpeted interior, to protect the finish of valuables, with two height-adjustable shelves, a pocket on the door, and four key hooks mounted on the door
- •Approved by the California Department of Justice for firearm storage
- •Our best-in-class Lifetime Warranty covers the safe against theft, fire, natural flood, locks, parts, and paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESTON Cord Holder, 4inHx2inWx8-1/2inD, 22 lb. (838896-51)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Green (QUS245GN)
- SENTRY SAFE Security Safe, 1 cu ft, 24 lb, Not Rated Fire Rating (X105)
- LEWISBINS Plastic Divider, Black, 15 3/4 in L, Not Applicable W, 11 3/8 in H (DV17120-NXL BUY 25S)
- SANCTUARY Diamond 0.79 Cu Ft Fireproof/Waterproof Home & Office Safe, Combination Lock, Dark Gray Hammertone (SA-DIA1-COM-DP)
- SANCTUARY Diamond 0.79 Cu Ft Fireproof/Waterproof Home & Office Safe, Electronric Lock, Dark Gray Hammertone (SA-DIA1-DP)
- SANCTUARY Home and Office 1.98 cu. ft. Security Vault with Electronic Lock, 2-Shelves, Matte Black (SA-PV3L)
- SANCTUARY Home and Office 1.34 Cu. Ft. Security Vault with Electronic Lock, Dark Gray Hammertone (SA-PVLP-03-DP)
- HONEYWELL Digital Security Steel Fire and Waterproof Safe w/Keypad/Key Lock, 14.6x20.2x17.7, 0.9 cu ft, Black (2605)
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 2.5 Cubic Feet and 2 Manual Override Keys (449638IFJ)
- FIREKING Fireproof Safe, 1 Hour, 1 Tray (KF0812-1WHE)
- Sanctuary Floor & Wall Safes