Shop All Candleholders
San Miguel
Woodlyn Set of 3 Votives
Mfr # 395086
Zoro # G308206941
product price: $13.00
/ea
$13.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Height 4 in
- Length 3.5 in
- Width 3.5 in
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Miguel
- MFR # 395086
- Zoro # G308206941
- UPC # 769072395086
- Country of Origin China
- Category Candleholders
Dimensions
Height | 4 in |
Length | 3.5 in |
Width | 3.5 in |
Details
Item | Candle - Candleholder |
Color | Clear |
Material | Glass |
Description
Woodlyn Set of 3 Votives
- •3.5in W x 3.5in D x 4in H
- •Item available in clear
- •Item made from glass
- •1 year limited warranty
- •Candleholders are designed to illuminate and add a sculptural shape to any space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TUR Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Black (400-08)
- EAST WEST FURNITURE East West Furniture DNP-23-K Denton King Size Platform Bed Frame with 4 Solid Wood Legs & 2 Extra Center Legs - Oak (DNP-23-K)
- KASON Recessed Inside Release Handle (10486C00600)
- HASTINGS HOME Collapsible Laundry Basket, Space Saving, Multiuse Organizer/Storage Container with Handles (Gray) (674857HRX)
- SAN MIGUEL Meridian Set of 2 Pillar Holders (573897)
- SAN MIGUEL Beachfront Set of 2 Lighting (571152)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep (QL12419)
- FABULAXE Geometric Framed Swinging Votive Candle Holder (QI004337)
- DESIGN TOSCANO Angels of Virtue Sculptural Candleholders (EU79299)
- FABULAXE Marble Resin Candle Holders, Set of 3 Exquisite Decorative Taper Candlesticks, Elegant Accent, Black (QI004063.BK.3)
- DESIGN TOSCANO Malbark Castle Gothic Floor Candelabra (FU67244)
- San Miguel Candleholders