Shop All Air Freshener Dispensers
San Miguel
Winterglow Jumbo Diffuser
Mfr # 205040
Zoro # G508432560
$17.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Height 4.75 in
- Series Winterglow
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand San Miguel
- MFR # 205040
- Zoro # G508432560
- UPC # 769072205040
- Country of Origin China
- Category Air Freshener Dispensers
Dimensions
Width | 4 in |
Height | 4.75 in |
Details
Item | Diffuser - Diffuser Oil |
Series | Winterglow |
Color | White |
Description
Winterglow Jumbo Diffuser
- •4in W x 4in D x 4.75in H
- •Item available in white
- •Item made from glass
- •1 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS Carpet Protection, 48 In W x 500 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS48500)
- BEST SANITIZERS Refillable Wiping System, White, Canister, Polyester, 90 Wipes, 10 in x 7 1/2 in, Unscented, 6 PK (SS10005P)
- RUBBERMAID COMMERCIAL Air Freshener Refill, f/T-Cell Dispenser Citrus, PK 6 (RCP402113CT)
- BOBRICK Bobrick Single Jumbo Roll Surface Mounted Tissue Dispenser B2890 (B-2890)
- SAN MIGUEL Valerie Reed Diffuser White Starfish (730535)
- SAN MIGUEL Sea Friends Reed Diffuser (732188)
- RUBBERMAID COMMERCIAL Spray Air Dispenser, White, 3-1/2"L, Wall (1793532)
- MACFAUCETS Electronic Sensor Wall Mounted Aroma Dispenser/Air Freshener In Stainless Steel, AAD12 (AAD12 SS)
- ECO AIR Eco Passive Air Frehener Dispenser, PK12 (EACAB)
- HOSPECO Stratus II Metered Aerosol Dispenser, , 5" x 3.75" x 8.5", White (07521)
- ACTIVEAIRE Stainless Finish Powered Whole-Room Automatic Air Freshener Dispenser (53258A)
- San Miguel Air Freshener Dispensers