Shop All Candleholders
San Miguel
Winter Lights Set Of 2 Votives
Mfr # 393204
Zoro # G908210225
product price: $6.08
/ea
Sold in multiples of 2 for $12.16
$12.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 3 in
- Length 3 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Miguel
- MFR # 393204
- Zoro # G908210225
- UPC # 769072393204
- Country of Origin China
- Category Candleholders
Dimensions
Height | 3 in |
Length | 3 in |
Width | 3 in |
Details
Item | Holiday - Seasonal |
Color | Clear |
Description
Winter Lights Set Of 2 Votives
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Patton Modern and Contemporary Natural Oak Finished Wood 3-Door Dining Room Sideboard Buffet (179-11217-Zoro)
- ZORO SELECT 35-3/8" W Roll File, Black (5CRX0)
- JS FIBER Striped, Grandma Pillw, 20"X28", Blue/White (27K6EGB)
- ALERA Valencia Credenza Shell, 29.5", Cherry (ALEVA257224MC)
- SAN MIGUEL Beachfront Set of 2 Lighting (571152)
- SAN MIGUEL Meridian Set of 2 Pillar Holders (573897)
- VINTIQUEWISE Bark Wooden Pillar Tree Stump Tea Light Rustic Candle Holder , PK 3 (QI003888.3)
- R16 HOME Golden Luxury Tilted Hexagon Small Candle Holder (2102S)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Estate (TV997980)
- SKELETONS & MORE Skeletons & More DIS-800 Skull Candle Holder on Wood Support with Flameless Candle (DIS-800)
- DESIGN TOSCANO Malbark Castle Gothic Floor Candelabra (FU67244)
- San Miguel Candleholders