Shop All Clocks
San Miguel
Weston Wish 1575inch Wall Clock
Mfr # 950063
Zoro # G408204540
product price: $20.00
/ea
$20.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15.75 in
- Height 15.75 in
- Color Brown
- Sign Mounting Style Traditional
- Material Wood Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Miguel
- MFR # 950063
- Zoro # G408204540
- UPC # 769072950063
- Country of Origin China
- Category Clocks
Dimensions
Width | 15.75 in |
Height | 15.75 in |
Details
Item | Clock |
Color | Brown |
Sign Mounting Style | Traditional |
Material | Wood Composite |
Description
Weston Wish 1575inch Wall Clock
- •15.75in W x 1.75in D x 15.75in H
- •Item available in natural
- •Item made from wood composite
- •1 year limited warranty
- •Unique pieces add a dose of color and dimension to any wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Maple Plywood Chair, 4-legged Blk Tubular Steel Bse, 20"-28" Seat Height Adj., 300lb Capacity (1411)
- TRADEMARK FINE ART Philippe Hugonnard 'Another Look at Paris VIII' Canvas Art, 22x32 (PH0161-C2232GG)
- DYNAREX Disposable Underpads, 30x30In, 105 g, PK100 (1347)
- MONARCH SPECIALTIES Artificial Plant, 6" Tall, Succulent, Indoor, Faux, Fake, Table, Greenery, Potted, Set Of 3 (I 9587)
- SONNET Sonnet T-4678 Atomic Analog Bell Ringer Clock (T-4678)
- ACURITE Loud Electric Alarm Clock (13019A3)
- PYRAMID RF Wireless Digital Timer, Digital (9D46BRCT)
- WESTCLOX MULTI-COLOR WALL CLCK12"" (32897)
- CLARITY 95657.001 WakeAssure Jolt Vibrating Cloc (JOLT)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Wht Backlight (513-1419BL-INT)
- GENUINE VICTOR Clock Digital Jmb Lcd Black (22-1-37007-8)
- San Miguel Clocks