Shop All Clocks
San Miguel
Weston Wish 11inch Wall Clock
Mfr # 950032
Zoro # G608204548
product price: $15.00
/ea
$15.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11 in
- Height 11 in
- Color Brown
- Material Wood Composite
- Sign Mounting Style Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Miguel
- MFR # 950032
- Zoro # G608204548
- UPC # 769072950032
- Country of Origin China
- Category Clocks
Dimensions
Width | 11 in |
Height | 11 in |
Details
Item | Clock |
Color | Brown |
Material | Wood Composite |
Sign Mounting Style | Traditional |
Description
Weston Wish 11inch Wall Clock
- •11in W x 1.75in D x 11in H
- •Item available in natural
- •Item made from wood composite
- •1 year limited warranty
- •Unique pieces add a dose of color and dimension to any wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 3-piece LED Flameless Decorative Candles, Remote Controlled and Timer, 4, 5, 6-inch (584807CRR)
- ACURITE Set And Forget Wall Clock, 14.3" (46027)
- ACURITE Digital Led Wall, w/Indoor Temp (75100MA1)
- HOLLAND BAR STOOL CO 610 Contessa 18" Chair with Pewter Finish and Medium Maple Seat (61018PWMedMpl)
- CLOCKSWISE Retro Decor Bronze Rustic Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004512)
- ZORO SELECT 12-1/8" Analog Quartz Atomic Wall Clock, Black (2CJA3)
- CLOCKSWISE Decorative Classic Red Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.RD)
- SONNET Sonnet T-4650 1.5 in. Atomic Desk Clock Numbers with Light on Demand & Buttons in Front (T-4650)
- WESTCLOX Westclox 8160368 73004P 15.5 in. Wood Grain Wall Clock (8160368)
- SONNET Sonnet T-4645 1.75 in. Atomic Clock with White Time Numbers & AC Adapter (T-4645)
- INFINITY INSTRUMENTS Metro - 9in Green Office Wall Clock, Battery Operated (14220GR-3364)
- San Miguel Clocks