Shop All Air Freshener Dispensers
San Miguel
Vineyard Valerie Reed Diffuser
Mfr # 730801
Zoro # G308433217
product price: $8.00
/ea
Sold in multiples of 2 for $16.00
$16.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.63 in
- Color Purple
- Width 3.5 in
- Series Vineyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Miguel
- MFR # 730801
- Zoro # G308433217
- UPC # 769072730801
- Country of Origin China
- Category Air Freshener Dispensers
Dimensions
Height | 4.63 in |
Width | 3.5 in |
Details
Item | Diffuser - Diffuser Oil |
Color | Purple |
Series | Vineyard |
Description
Vineyard Valerie Reed Diffuser
- •3.5in W x 1.5in D x 4.63in H
- •Item available in burgundy tierra
- •Item made from glass
- •1 year limited warranty
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Tool Caddy, Gray (TC-500GY)
- HYGENALL LEADOFF Lead Removing Wipes, Bucket, PK2 (LR910NRTB)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 3.75 x 5.5, 42/Pack, PK8 (KCC 36734CT)
- RUG DOCTOR 96OZ Oxy Carpet Cleaner (5044)
- SAN MIGUEL Sea Friends Reed Diffuser (732188)
- SAN MIGUEL Valerie Reed Diffuser White Starfish (730535)
- GEORGIA-PACIFIC Air Freshener Dispenser, 3-1/2"H, Wall Mnt (56764)
- AIR WICK Freshmatic Life Scents Starter Kit, White Flowers and Melon Summer Delights, 5.89 oz Aerosol, PK4 (62338-92944)
- GEORGIA-PACIFIC Air Freshener Dispenser, 3-1/2"H, Wall Mnt (56768)
- TIMEMIST Air Freshener Dispenser, Wall Mnt, Blk, PK6 (1047811)
- EKCOS INNOVATIONS Fresh Drop Multi-Use Air Freshener Base, PK2 (FDB-01-2)
- San Miguel Air Freshener Dispensers