Shop All Air Freshener Dispensers
San Miguel
Valerie Reed Diffuser White Starfish
Mfr # 730535
Zoro # G308433026
product price: $10.00
/ea
$10.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.63 in
- Width 3.5 in
- Color White
- Series Valerie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Miguel
- MFR # 730535
- Zoro # G308433026
- UPC # 769072730535
- Country of Origin China
- Category Air Freshener Dispensers
Dimensions
Height | 4.63 in |
Width | 3.5 in |
Details
Item | Diffuser - Diffuser Oil |
Color | White |
Series | Valerie |
Description
Valerie Reed Diffuser White Starfish
- •3.5in W x 1.5in D x 4.63in H
- •Item available in white
- •Item made from glass
- •1 year limited warranty
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD Kitchen Bags, 13 gal., 0.95 mil, Wht, PK400 (CLO 78526)
- UNGER PROFESSIONAL 8In Ss Window Squeegee (92100)
- SCOTCH-BRITE Metal Scrubbing Pads, 2 1/2" x 2 3/4", Stainless Steel, Silver, PK24 (214C)
- ZORO SELECT Recycled Cotton Flannel Cloth Rag 10 lb. Varies Sizes, Assorted (G350010PC)
- SAN MIGUEL Sea Friends Reed Diffuser (732188)
- RUBBERMAID COMMERCIAL Aerosol Dispenser, LCD, Chrome (1793533)
- KIMBERLY-CLARK PROFESSIONAL Continuous Air Freshener Dispenser (92621), Black, 2.75" x 5.00" x 2.40" (Qty 1) (92621)
- GEORGIA-PACIFIC Air Freshener Dispenser, Cartridge Refill (53257A)
- GEORGIA-PACIFIC Air Freshener Dispenser, 3-1/2"H, Wall Mnt (56769)
- RUBBERMAID COMMERCIAL Solid Based Dispenser, White, 8 in. H (2095207)
- F MATIC Lumara Large Space Diffuser, Silver, 2PK (DRSHP-AM01-S)
- San Miguel Air Freshener Dispensers