Shop All Light Fixture Parts
San Miguel
Sonoma Orb Lighting
Mfr # 292583
Zoro # G108211008
product price: $13.00
/ea
$13.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in
- Width 6 in
- Height 5.5 in
- Series Sonoma
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Miguel
- MFR # 292583
- Zoro # G108211008
- UPC # 769072292583
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 6 in |
Width | 6 in |
Height | 5.5 in |
Details
Item | Ornamental Accessory |
Series | Sonoma |
Color | Purple |
Material | Glass |
Finish | Purple |
Description
Sonoma Orb Lighting
- •6in W x 6in D x 5.5in H
- •Item available in purple
- •Item made from glass
- •1 year limited warranty
- •Beautiful decorative accessories elevate any space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Halogen Mr16 Flood 25W (0478700)
- ILC Replacement For OSRAM SYLVANIA BTL (WW-436C-1)
- ILC Replacement for Universal Es-1-cfh-42/32/26-unv-d (ES-1-CFH-42/32/26-UNV-D UNIVERSAL)
- METALUX Low Profile, 2000 Lumen, 3500K, Unv, 2Ft (2WPLD2035C)
- ILC Replacement For LIGHT BULB LAMP, ROBT 01527P (ROBT 01527P)
- LEVITON LAMP SOCKETS MED BSE PLL CHN 515R LMPHLDR TOP WIRED (9726-C)
- ALLEN BRADLEY Pack Of 10 White Led Module, 800FN3W (800F-N3W)
- LEVITON Fluor Lamphldr Bi-Pin Wh (C20-13351-00W)
- POLYMER PRODUCTS Polymer Products 3214-52630 Sphere 6 in. Etched Yellow Acrylic Festival Replacement Globe; Pack Of 6 (3214-52630)
- FULHAM FIREHORSE Lighting Retrofit Kit, 10" W x 5" H (FHSKITT04LND)
- ELCO LIGHTING Accessories for Recessed Fixtures - CLIP (CLIP721)
- San Miguel Light Fixture Parts