Shop All Air Freshener Dispensers
San Miguel
Sea Friends Reed Diffuser
Mfr # 732188
Zoro # G608433184
product price: $12.00
/ea
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.5 in
- Height 4 in
- Series Sea Friends
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Miguel
- MFR # 732188
- Zoro # G608433184
- UPC # 769072732188
- Country of Origin China
- Category Air Freshener Dispensers
Dimensions
Width | 3.5 in |
Height | 4 in |
Details
Item | Diffuser - Diffuser Oil |
Series | Sea Friends |
Color | Pink |
Description
Sea Friends Reed Diffuser
- •3.5in W x 3.5in D x 4in H
- •Item available in light pink
- •Item made from glass
- •1 year limited warranty
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Floor Finish, 5 gal., 30 min. Dry Time (193535)
- GOFER PARTS Replacement Filter - Debris Screen For Nobles/Tennant 1042996 (GFILTER26)
- COMET Disinfecting Bath Cleaner, 6PK (PGC19214CT)
- CONDOR Sorbents, 25 gal, 15 in x 300 ft, Harsh Chemicals, White, Polypropylene (35ZR40)
- SAN MIGUEL Valerie Reed Diffuser White Starfish (730535)
- KIMBERLY-CLARK PROFESSIONAL Continuous Air Freshener Dispenser (92621), Black, 2.75" x 5.00" x 2.40" (Qty 1) (92621)
- AIR WICK Air Freshener Starter Kit, Summer Delights, 6.17 oz, , MI, PK 4 (RAC88410CT)
- AIR WICK Scented Oil Warmer, 1.75" x 2.69" x 3.63", White/Gray, PK6 (62338-78046)
- RUBBERMAID COMMERCIAL TC TCell Odor Control Dispenser, 2.9 x 2.75 x 5.9, Black (1793546)
- MACFAUCETS Electronic Sensor Wall Mounted Aroma Dispenser/Air Freshener In Stainless Steel, AAD12 (AAD12 SS)
- TIMEMIST Air Freshener Dispenser, 6000 cu.ft. (1044155)
- San Miguel Air Freshener Dispensers