Shop All Wall Shelving
San Miguel
House Set Of 2 Shelves
Mfr # 996269
Zoro # G708210227
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Transitional
- Width 9.75 in
- Height 15.75 in
- Finish Antique Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Miguel
- MFR # 996269
- Zoro # G708210227
- UPC # 769072996269
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 9.75 in |
Height | 15.75 in |
Details
Item | Wall Shelving |
Shelving Style | Transitional |
Finish | Antique Copper |
Description
House Set Of 2 Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plunger Door Holder, Pol Brass, Sld Brass (33J802)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Green (412591)
- KNAPE & VOGT Bracket Shelf Steel White 10In (180 WH 10)
- STEEL KING Channel Beam, Bolted, Structural Style, 96 in W, 1 5/16 in D, Yellow (CB7XH300096BP52-40YW-2PK)
- AMGOOD 18inX 72in Stainless Steel Tubular Wall Shelf (AMG WS-TR-1872)
- SAFAVIEH Echo 5 Tier Heavy Duty Shelve- Black - 63 x 75.6 x 18 in. (HAC2004A)
- NORTHBEAM 48 in. Distressed Floating Shelves., Brown - 2 Piece (SLF0290115000)
- NEW AGE Aluminum Wall Shelf, 12"D x 24"W x 13-1/4"H, Silver (NS675)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 16 Deep (AMG WS-1648)
- AMORE DESIGNS Amore Designs CPTSESSENCE Concepts Essence Opaque Glass Shelf Opaque; 8 x 32 in. (CPTSESSENCE)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 12 Deep (AMG WS-1236)
- San Miguel Wall Shelving