Shop All Candleholders
San Miguel
Ember Flicker Lantern 10inch
Mfr # 768538
Zoro # G008206975
product price: $17.00
/ea
$17.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Height 10 in
- Length 5 in
- Width 5 in
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Miguel
- MFR # 768538
- Zoro # G008206975
- UPC # 769072768538
- Country of Origin China
- Category Candleholders
Dimensions
Height | 10 in |
Length | 5 in |
Width | 5 in |
Details
Item | Candle - Candleholder |
Color | Brown |
Material | Glass |
Description
Ember Flicker Lantern 10inch
- •5in W x 5in D x 10in H
- •Item available in bronze
- •Item made from glass
- •1 year limited warranty
- •Candleholders are designed to illuminate and add a sculptural shape to any space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Mobile Pedestal, File/File Mahogany, 16"x22"x29.5"H (N149-M)
- ZORO SELECT Quartz Clock, 10 in. H, Silver (48PD14)
- ZORO SELECT Shower Curtain, Cotton Duck, White, 36 in W, 72 in L (4EEY7)
- KEE Regency Kee Post Table Legs (Set of 4)- Black (MTBP27BK)
- SAN MIGUEL Beachfront Set of 2 Lighting (571152)
- SAN MIGUEL Meridian Set of 2 Pillar Holders (573897)
- VINTIQUEWISE Bark Wooden Pillar Tree Stump Tea Light Rustic Candle Holder , PK 3 (QI003888.3)
- FABULAXE Marble Resin Candle Holders, Set of 3 Exquisite Decorative Taper Candlesticks, Elegant Accent, Black (QI004063.BK.3)
- PRIVILEGE Privilege 66780 Ceramic & Glass Candle Holder - Green (66780)
- FABULAXE Geometric Free Swinging Votive Candle Holder Decorative Modern Hanging Lantern Tabletop Centerpiece (QI004338)
- FABULAXE Antique 12 Distressed 5 Arm Metal Candelabra for Dining Room, Entryway, Kitchen and Vanity (QI004339.QU)
- San Miguel Candleholders