Shop All Air Freshener Dispensers
San Miguel
Eclipse Reed Diffuser Smoke
Mfr # 730375
Zoro # G908433129
product price: $10.00
/ea
$10.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Eclipse
- Width 3.5 in
- Height 4.25 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Miguel
- MFR # 730375
- Zoro # G908433129
- UPC # 769072730375
- Country of Origin China
- Category Air Freshener Dispensers
Dimensions
Width | 3.5 in |
Height | 4.25 in |
Details
Item | Diffuser - Diffuser Oil |
Series | Eclipse |
Color | Gray |
Description
Eclipse Reed Diffuser Smoke
- •3.5in W x 1.5in D x 4.25in H
- •Item available in smoke
- •Item made from glass
- •1 year limited warranty
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY TOUGH GUY Black 8" Window Washer and Squeegee (1EUB9)
- PURELL PURELL HEALTHY SOAP(TM), PK2 (8385-02)
- RUBBERMAID COMMERCIAL Brute Trash Can Top, Round, Flat, Fits 44 gal Container Cap, 24 1/2 in Dia, Gray (FG264560GRAY)
- SPILLTECH Sorbents, 23 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPL100M)
- SAN MIGUEL Valerie Reed Diffuser White Starfish (730535)
- SAN MIGUEL Sea Friends Reed Diffuser (732188)
- GEORGIA-PACIFIC Air Freshener Dispenser, Cartridge Refill (53287A)
- GEORGIA-PACIFIC Air Freshener Dispenser, 3-1/2"H, Wall Mnt (56769)
- F MATIC Twist Mini Dispenser White Matte Sample (SAMPLE-TW100W)
- TIMEMIST Fragrance Dispenser, Classic White, PK 6 (TMS1047717CT)
- TIMEMIST Air Freshener Dispenser, White (1047809)
- San Miguel Air Freshener Dispensers