Shop All Wall Art & Decor
San Miguel
Coffee Until It's Wine Lighting
Mfr # 520204
Zoro # G608204685
product price: $12.00
/ea
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Miguel
- MFR # 520204
- Zoro # G608204685
- UPC # 769072520204
- Country of Origin China
- Category Wall Art & Decor
Details
Item | Ornamental Accessory |
Color | Natural |
Description
Coffee Until It's Wine Lighting
- •4.5in W x 2.75in D x 13.25in H
- •Item available in natural
- •Item made from plastic
- •1 year limited warranty
- •Beautiful decorative accessories elevate any space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (18577)
- HON 15 in W 2 Drawer File Cabinets, Sepia Walnut (HONPLPSFFLE1)
- LORELL Solid Wood Poster Frame (49222)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Bench (AWAA0320)
- SAN MIGUEL Olives Oil and Vinegar Bottle (520310)
- SAN MIGUEL Citron Oil and Vinegar Bottle (520327)
- TRADEMARK FINE ART Bill Bell 'Alice In Wonderland' Canvas Art, 22x32 (ALI25567-C2232GG)
- TRADEMARK FINE ART Leticia Herrera 'Horizontal Flores Iii' Canvas Art, 16x32 (WAG09295-C1632GG)
- TRADEMARK FINE ART Jean Plout 'Rooster 4' Canvas Art, 35x35 (ALI37420-C3535GG)
- TRADEMARK FINE ART Carlos Casamayor 'The Old Boat' Canvas Art, 30x47 (ALI40640-C3047GG)
- DESIGN TOSCANO Crucifixion Wall Sculpture (EU33782)
- San Miguel Wall Art & Decor