Shop All Candleholders
San Miguel
Beachfront Set of 2 Lighting
Mfr # 571152
Zoro # G908206877
product price: $24.00
/ea
$24.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Height 13.75 in
- Length 4.75 in
- Width 4.75 in
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Miguel
- MFR # 571152
- Zoro # G908206877
- UPC # 769072571152
- Country of Origin China
- Category Candleholders
Dimensions
Height | 13.75 in |
Length | 4.75 in |
Width | 4.75 in |
Details
Item | Candle - Candleholder |
Color | Gray |
Material | Wood |
Description
Beachfront Set of 2 Lighting
- •4.75in W x 4.75in D x 13.75in H
- •Item available in clear
- •Item made from wood
- •1 year limited warranty
- •Candleholders are designed to illuminate and add a sculptural shape to any space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIND READER HOLDER, CUP, LID, BREAKROOM, BK (EMSCDISPBLK)
- HASTINGS HOME Collapsible Laundry Basket, Space Saving, Multiuse Organizer/Storage Container with Handles (Gray) (674857HRX)
- LORELL Mesh Executive Chair, Fixed Arms, Black (LLR84868)
- BAXTON STUDIO Iseline Modern and Contemporary Walnut Brown Finished Wood Twin Size Platform Bed Frame (183-11176-Zoro)
- SAN MIGUEL Meridian Set of 2 Pillar Holders (573897)
- DESIGN TOSCANO Temple of Luxor Egyptian Candleholder: Amenhotep & Rameses (QL912419)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Grande (TE1038)
- MAQUINA 22 in. Wall Mirror with Candle Holder, Cream (MA3009387)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- FABULAXE Marble Resin Candle Holders, Set of 3 Exquisite Decorative Taper Candlesticks, Elegant Accent, Black (QI004063.BK.3)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- San Miguel Candleholders