Shop All Paper Towel Dispensers
San Jamar
Ultrafold Multifold/C-Fold Towel Dispenser, Classic, 11.75 x 6.25 x 18, Black Pearl
Mfr # T1700TBK
Zoro # G406437896
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Material Plastic
- Color Black
- Dispenser Capacity 750 Multifold; 450 C-Fold
- Dispenser Height 18 in
- Type Folded Towel Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # T1700TBK
- Zoro # G406437896
- UPC # 759376101568
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Dispenser Height | 18 in |
Dispenser Depth | 6.25 in |
Depth | 6.25" |
Paper Towel Width | 11.75" |
Width | 11.75" |
Height | 18" |
Details
Item | Paper Towel Dispenser |
Dispenser Material | Plastic |
Color | Black |
Dispenser Capacity | 750 Multifold; 450 C-Fold |
Type | Folded Towel Dispenser |
Features | Classic�Classic, smooth cover. |
For Use With | Folded Towels |
Finish | Brushed Metallic |
Includes | (1) Key |
Capacity | 750 Multifold; 450 C-Fold |
Dispenser Color | Transparent Black Pearl |
Description
Large Capacity Ultrafold Multifold/C-Fold Towel Dispenser is an economical solution for high-capacity dispensing of any brand of C-fold or multifold towel. The Ultrafold family of folded towel dispensers offer a clean, low-profile design which make them ideal for tight spaces. The Present System offers a smooth, one–at–a–time towel presentation of C–fold or multifold towels that enhances efficiency and image.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HLS COMMERCIAL 16 gal Trash Can, Silver, Stainless Steel (HLSS16R)
- FANTASTIK Disinfectant and Sanitizer, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (311836)
- GEORGIA-PACIFIC Paper Towel Disp, Black, 11 3/8" D, 58201B (58201B)
- NOBLES Brush Drive Belt, Fits Vacuum Models: 9007457, 9007459 (100047-G)
- SAN JAMAR Dispenser, Towel, Singlefold, Chrome (T1800XC)
- SAN JAMAR Towel Dispenser, Hands-Free, Summit, SS Lk (T7470SS)
- SAN JAMAR Dispenser, Singlefold Towel, White (T1800WH)
- SAN JAMAR True Fold Towel Dispenser, White (SJMT1905WH)
- SAN JAMAR Dispenser, Roll Towel, Chrome (SAN T451XC)
- SAN JAMAR Ultrafold Multifold/C-Fold Towel Dispenser, Oceans, 11.75 x 6.25 x 18, Transparent Black Pearl (T1790TBK)
- VINTIQUEWISE Decorative Wood Paper Towel Holder with Stand for Kitchen, Dining Room, and Office (QI004389)
- San Jamar Paper Towel Dispensers