Shop All Toilet Paper Dispensers & Holders
San Jamar
Twin 9" JBT Toilet Tissue Dispenser, Oceans, 19 x 5 1/4 x 12, Black Pearl
Mfr # R4090TBK
Zoro # G502683418
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Material Plastic
- Color Transparent Black Pearl
- For Max. Roll Dia. 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # R4090TBK
- Zoro # G502683418
- UPC # 759376106457
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 9" |
Depth | 5.25" |
Width | 19" |
Height | 12" |
Dispenser Width | 10.187 in |
Dispenser Height | 16.625 in |
Dispenser Depth | 3.35 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Dispenser Material | Plastic |
Color | Transparent Black Pearl |
Capacity | Holds Two 9" Rolls with Minimum Core Diameter of 3.25" |
Includes | (1) Key |
Features | Twin 9" JBT Oceans® Style—Oceans® wave design imprinted on the cover. |
Description
The industry–leading Twin 9” JBT Dispenser is one of San Jamar’s most versatile jumbo bath tissue dispensers. This dispenser offers the highest capacity of any tissue dispenser. Its slim and compact size makes it a perfect fit in any washroom. The Infinity System® provides continuous availability of tissue and prevents access to the spare roll until it is completely empty, eliminating stub roll waste.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO 44 gal Round Trash Can, Orange (84104424)
- BIRDWELL Broom Toy Corn/Sotol 24In Hndl (9301-12)
- KRAFT TOOL Aluminum Medium/General Purpose Conc, 60 (CC189)
- 9 ELEMENTS Tide Free & Gentle No Scent Laundry Detergent Liquid 46 oz 1 pk (41823)
- SAN JAMAR Locking Toilet Tissue Dispenser, 12 3/8 x 4 1/2 x 2 3/4, Chrome (R260XC)
- SAN JAMAR VersaTwin Tissue Dispenser, 8 x 5.75 x 12.75, Transparent Black Pearl (R3600TBK)
- SAN JAMAR Dispenser - Toilet Paper (R2000TBK)
- SAN JAMAR Dispenser, f/Bthrm Tissue, Locking, 6"x4-1/2"x2-3/4", Chrome (SJMR200XC)
- SAN JAMAR 9" Twin Roll Bath Tissue Dispenser, 12"x19"x5-1/4", Black (SJMR4090TBK)
- SAN JAMAR Tissue, Twin, 9"Jbt, Ss (R4070SS)
- PFISTER Pfister Rhen Paper Holder Chrome (BPH-RH0C)
- San Jamar Toilet Paper Dispensers & Holders