Shop All Toilet Paper Dispensers & Holders
San Jamar
Twin 9" Jbt, 3.25 Core White Clear
Mfr # R4070WHCL
Zoro # G6286729
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Clear
- Dispenser Width 9.49 in
- Dispenser Depth 3.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # R4070WHCL
- Zoro # G6286729
- UPC # 759376205662
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 9.49 in |
Dispenser Depth | 3.31 in |
Details
Item | Toilet Paper Dispenser |
Color | White/Clear |
Description
Twin 9 In. Jbt,3.25 Core White Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSENDANT Disinfectingectant, Odoban Conc (911062-G)
- SAN JAMAR Countertop Towel, Black (T1720TBK)
- ETTORE Pro Pole Tip 6 Pack, 6PK (1700x6)
- PROTEAM Replacement Felt, Scalloped - 14" Floor Tool (100146)
- SAN JAMAR San Jamar SAN R3600TBK Versa-Twin Tissue Toilet Tissue Dispenser - Black Pearl (SAN R3600TBK)
- SAN JAMAR Quantum 12"-13" JBT Dispenser, Classic, 22 x 5 7/8 x 16.5, Black Pearl (R6500TBK)
- SAN JAMAR Single 12" JBT Bath Tissue Dispenser, 1 Roll, 12.9x5-5/8x14-7/8, Black (SAN R6000TBK)
- SAN JAMAR Dispenser - Toilet Paper (R2790TBK)
- SAN JAMAR 9" Twin Roll Bath Tissue Dispenser, 12"x19"x5-1/4", Black (SJMR4090TBK)
- SAN JAMAR Twin 9" Jbt, 3.25 Core Black Stainless (R4070BKSS)
- GEORGIA-PACIFIC Bathroom Tissue Dispenser, Dbl Roll, TLT/SKE (GPC59206)
- San Jamar Toilet Paper Dispensers & Holders