Shop All Toilet Paper Dispensers & Holders
San Jamar
Twin 9" Jbt, 3.25 Core Stainless
Mfr # R4070SS
Zoro # G6286747
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Dispenser Width 7.26 in
- Dispenser Depth 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # R4070SS
- Zoro # G6286747
- UPC # 759376205655
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 7.26 in |
Dispenser Depth | 4.75 in |
Details
Item | Toilet Paper Dispenser |
Color | Silver |
Description
Twin 9 In. Jbt,3.25 Core Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Concentrated Pine Cleaner And Deodorizer, 1 gal., EA1 (PC-18-1)
- ZEP SS Cleaner, Aerosol Can, 20 oz., PK12 (853101)
- R&R LOTION Pregloving Moisturizing Lotion, 16 oz. (ICL-16-ESD-CR)
- UNGER Telescopic Pole 4'-8' (962720)
- SAN JAMAR Single 12" JBT Bath Tissue Dispenser, 1 Roll, 12.9x5-5/8x14-7/8, Black (SAN R6000TBK)
- SAN JAMAR VersaTwin Tissue Dispenser, 8 x 5.75 x 12.75, Transparent Black Pearl (R3600TBK)
- SAN JAMAR Toilet Paper Dispenser, Single, 9", Jumbo (SAN R2000TBK)
- SAN JAMAR Single Jumbo Jumbo Single Roll, Tissue Dispense, 9", Bk (R2090TBK)
- SAN JAMAR Twin 9" Jbt, 3.25 Core White Clear (R4070WHCL)
- SAN JAMAR Twin 9" Jbt, 3.25 Core Black Stainless (R4070BKSS)
- SCA TISSUE Toilet Tissue Dispenser (59TR)
- San Jamar Toilet Paper Dispensers & Holders