Shop All Toilet Paper Dispensers & Holders
San Jamar
Twin 9" Jbt, 3.25 Core Black Stainless
Mfr # R4070BKSS
Zoro # G6286738
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Stainless
- Dispenser Depth 3.31 in
- Dispenser Width 9.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # R4070BKSS
- Zoro # G6286738
- UPC # 759376205648
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.31 in |
Dispenser Width | 9.55 in |
Details
Item | Toilet Paper Dispenser |
Color | Black Stainless |
Description
Twin 9 In. Jbt,3.25 Core Black Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Swiffer 92811 Wet Jet Starter Mop Kit (200242)
- PULEX Microfiber Sleeve 6 Inch (VELL70158-M)
- TOWELZILLA 25 x 36 ( 1 Each) (PLUSH-2536)
- BETCO Extreme Floor Stripper, Lemon Scent, 5 gal Bag-in-Box (184B500)
- SAN JAMAR Dispenser, f/Bathroom Tissue, 2-Roll, 12-3/8"x4-1/2"x2-3/4", CE (SJMR260XC)
- SAN JAMAR Dispnsr, Jbt, Twin, 9", Oceans, Black (R4090TBK)
- SAN JAMAR Single JBT Tissue Dispenser, Oceans, 10 1/4 x 5 5/8 x 12, Black Pearl (R2090TBK)
- SAN JAMAR Dispenser, f/Bthrm Tissue, Locking, 6"x4-1/2"x2-3/4", Chrome (SJMR200XC)
- SAN JAMAR Toilet Tissue Dispenser, Vertical, Black (R3590TBKGR)
- SAN JAMAR 9" Twin Roll Bath Tissue Dispenser, 12"x19"x5-1/4", Black (SJMR4090TBK)
- FROST Standard Toilet Tissue Holder, Chrome (146)
- San Jamar Toilet Paper Dispensers & Holders