Shop All Paper Towel Dispensers
San Jamar
Towel Dspnsr, Multifld/C-Fold, Clssic, Blue, Paper Towel Type: C-Fold, Multifold
Mfr # T1700TBL
Zoro # G2330233
product price: $38.15
/ea
Sold in multiples of 5 for $190.75
$190.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type C-Fold, Multifold
- Dispenser Material Plastic
- Color Arctic Blue
- Automatic/Manual Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # T1700TBL
- Zoro # G2330233
- UPC # 759376101575
- Country of Origin China
- Category Paper Towel Dispensers
Details
Item | Paper Towel Dispenser |
Dispenser Operation | Pull |
Paper Towel Type | C-Fold, Multifold |
Dispenser Material | Plastic |
Color | Arctic Blue |
Automatic/Manual | Manual |
Category Type | Folded Paper Towel Dispenser |
Material | Plastic |
Hands Free | Yes |
Dispenser Color | Arctic Blue |
Description
Towel Dspnsr,Multifld/C-Fold,Clssic,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Blue, Plastic (42373)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Yellow, Plastic, 11 in L Overall (42876)
- WEILER Hand Wire Scratch Brush .012 Steel Wire Fill 4x16 Rows Plastic Handle (73217)
- BISSELL COMMERCIAL Vacuum Cleaner Belt, Mfr. No. BGU8000 (U8000-BELT)
- SAN JAMAR Metal Front Cabinet Towel, Combo, Chrome (T1905XC)
- SAN JAMAR Dispenser, Towel, Singlefold, Chrome (T1800XC)
- SAN JAMAR Towel Dispenser, Touchless, 12-2/5"x9-1/2"x14-3/5", BK (SJMT7400TBK)
- SAN JAMAR Tear-N-Dry Touchless Roll Towel Dispenser, SS, Material: Plastic (T1370SS)
- SAN JAMAR Dispenser, f/Ultrafold Towels, 11-1/2"x6"x11-1/2", Black/Pearl (SJMT1750TBK)
- SAN JAMAR Dispenser, Mini Ultra Fold (SAN T1750TBKRD)
- BRADLEY SMOKER Dispenser, Towel , W/Waste Rec (234)
- San Jamar Paper Towel Dispensers